Shop All Hydraulic Filter Elements
Baldwin Filters
Hydraulic Filter, For Valmet Forestry
Mfr # PT9535-MPG
Zoro # G1583079
product price: $86.55
/ea
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Valmet Forestry Equipment
- Inside Dia. 1.06 in
- Overall Height 7 3/32 in
- Donaldson Interchange P763757
- Outside Dia. 2.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9535-MPG
- Zoro # G1583079
- UPC # 791440094611
- Country of Origin United States
- Category Hydraulic Filter Elements
Dimensions
Inside Dia. | 1.06 in |
Overall Height | 7 3/32 in |
Outside Dia. | 2.94 in |
Outside Diameter | 2 15/16 in |
Inside Diameter | 1 1/16 in |
Details
Item | Hydraulic Filter Element |
For Use With | Valmet Forestry Equipment |
Donaldson Interchange | P763757 |
Primary Filter Removes | Contaminants |
Includes | O ring, 1 attached, 1 included |
Description
Hydraulic Filter Element, Outside Dia. 2.94 in, Inside Dia. 1.06 in, Includes O ring, 1 attached, 1 included, For Use With Valmet Forestry Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HPZL810MB, Pressure Line, 10 micron (ZX-HPZL810MB)
- RENEWABLE LUBRICANTS Cutting Oil, Pail, Yellow, 5 gal. (86854)
- BALDOR-RELIANCE Permanent Magnet Motor, 1 HP, 1750 rpm (CDP3445)
- FOSTER Plugs, Straight-Thru, Brass, 1-1/2" (150FPB)
- BALDWIN FILTERS Hydraulic Filter, For Internorman (PT23093-MPG)
- BALDWIN FILTERS Hydraulic Element, 4.41" O.D., 60 gpm (PT23598-MPG)
- BALDWIN FILTERS Hydraulic Filter, For Mahle (PT23040-MPG)
- BALDWIN FILTERS Hydraulic Filter, 92 gpm, For Argo (PT23085-MPG)
- BALDWIN FILTERS Filter Element, For Cummins Engines (BT23539)
- BALDWIN FILTERS Hydraulic Element, 3.69" O.D., 53 gpm (PT23531-MPG)
- PARKER Filter Element, 10 Micron, 10 GPM (924450)
- Baldwin Filters Hydraulic Filtration