Shop All Hydraulic Filter Elements
Baldwin Filters
Hydraulic Filter, For Pall Systems
Mfr # BT23140-MPG
Zoro # G1582659
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pall Interchange HC7500SUP4Z
- For Use With Ditchwitch, Genie, Pall, Vickers Hydraulic Systems
- Thread Size 1 1/2"-16
- Primary Filter Removes Contaminants
- Outside Dia. 5.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT23140-MPG
- Zoro # G1582659
- UPC # 791440098275
- Country of Origin United States
- Category Hydraulic Filter Elements
Dimensions
Thread Size | 1 1/2"-16 |
Outside Dia. | 5.09 in |
Overall Height | 6 21/32 in |
Outside Diameter | 5 3/32 in |
Details
Pall Interchange | HC7500SUP4Z |
Item | Hydraulic Filter Element |
For Use With | Ditchwitch, Genie, Pall, Vickers Hydraulic Systems |
Primary Filter Removes | Contaminants |
Includes | (2) Furnished Gaskets |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Ditch Witch, Genie, Pall |
Compatible Fluid Type | Hydraulic Fluid |
Filter Design | Spin-On |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Media Material | Glass |
Description
Hydraulic Filter Element, Filter Design Spin-On, Outside Dia. 5.09 in, Includes (2) Furnished Gaskets, For Use With Ditchwitch, Genie, Pall, Vickers Hydraulic Systems, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB60 (2TB60)
- ZORO SELECT FHP Sheave, AK69 x 1 (AK691)
- WEG 3-Phase General Purpose Motor, 30 HP, 286TS Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (03036ET3E286TS-W22)
- DAYTON Shaft Collar, Set Screw, 7/16 In, St, PK3 (1L627)
- BALDWIN FILTERS Hydraulic Element, 3.69" O.D., 53 gpm (PT23531-MPG)
- BALDWIN FILTERS Hydraulic Filter, 27 Micron, 118 gpm (PT23049-MPG)
- BALDWIN FILTERS Hydraulic Filter Element, I.D. 1.31 (PT23532-MPG)
- BALDWIN FILTERS Hydraulic Filter, 92 gpm, For Argo (PT23085-MPG)
- BALDWIN FILTERS Hydraulic Filter, For Mahle (PT23040-MPG)
- BALDWIN FILTERS Filter Element, For Cummins Engines (BT23539)
- MSA SAFETY Hydraulic Filter Element, 0.1 Microns (711561)
- Baldwin Filters Hydraulic Filter Elements