Shop All Hydraulic Filter Elements
Baldwin Filters
Hydraulic Filter, For Internorman
Mfr # PT23093-MPG
Zoro # G1583106
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 12
- Microns 12
- Filter Media Inorganic Fiberglass
- For Use With Internorman Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT23093-MPG
- Zoro # G1583106
- UPC # 791440096219
- Country of Origin Italy
- Category Hydraulic Filter Elements
Dimensions
Overall Height | 9 in |
Inside Dia. | 1.31 in |
Outside Dia. | 2.38 in |
Outside Diameter | 2 3/8 in |
Inside Diameter | 1 5/16 in |
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 12 |
Microns | 12 |
Filter Media | Inorganic Fiberglass |
For Use With | Internorman Applications |
Item | Hydraulic Filter Element |
Primary Filter Removes | Contaminants |
Includes | O-Ring |
Media Material | Glass |
Filter Design | Cartridge |
Compatible Vehicle Make | Internormen |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Nominal Filter Rating | 12 micron |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter Element, Filter Design Cartridge, Micron Rating 12, Outside Dia. 2.38 in, Inside Dia. 1.31 in, Includes O-Ring, For Use With Internorman Applications, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 27T5/16-2, Timing Pulley, Aluminum (27T5/16-2)
- TOMPKINS Hydraulic Fitting-Steel06MORFS-06FORFSX 90 (FF6500-06-06)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 7.75 inch OD (3B74SK)
- WEG 3-Phase General Purpose Motor, 50 HP, 326TS Frame, 230/460V AC Voltage, 3,550 Nameplate RPM (05036ET3E326TS-W22)
- BALDWIN FILTERS Filter Element, For Cummins Engines (BT23539)
- BALDWIN FILTERS Hydraulic Element, 4.41" O.D., 60 gpm (PT23598-MPG)
- BALDWIN FILTERS Hydraulic Filter, For Mahle (PT23040-MPG)
- BALDWIN FILTERS Hydraulic Filter Element, 90 Microns (BT23537)
- BALDWIN FILTERS Hydraulic Filter, For Pall Systems (BT23140-MPG)
- BALDWIN FILTERS Hydraulic Filter Element, I.D. 1.31 (PT23532-MPG)
- MAIN FILTER REXROTH R928027893 Replacement/Interchange Hydraulic Filter (MF0062289)
- Baldwin Filters Hydraulic Filtration