Shop All Hydraulic Filters
Baldwin Filters
Hydraulic Filter, Element Only, 9-9/16" H
Mfr # PT23556-MPG
Zoro # G8677643
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 9/16 in
- Includes O-Ring
- Description/Special Features Maximum Performance Glass Hydraulic Element
- Outside Dia. 2 7/8 in
- Filter Design Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT23556-MPG
- Zoro # G8677643
- UPC # 00791440105256
- Country of Origin United States
- Category Hydraulic Filters
Dimensions
Length | 9 9/16 in |
Outside Dia. | 2 7/8 in |
Inside Dia. | 1 1/2 in |
Overall Height | 9 9/16 in |
Outside Diameter | 2 7/8 in |
Inside Diameter | 1 1/2 in |
Details
Item | Hydraulic Filter |
Includes | O-Ring |
Description/Special Features | Maximum Performance Glass Hydraulic Element |
Filter Design | Cartridge |
Fluid Type | Hydraulic |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Vehicle Make | Schroeder |
Description
Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Length 9 9/16 in, Outside Dia. 2 7/8 in, Inside Dia. 1 1/2 in, Includes O-Ring, Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Locknut, Inch, Diameter/Threads: 2.548/18 (N13)
- SOLBERG Filter Cartidge, Paper, 9-1/2 ID, 12-9/16OD (32-22)
- CLIMAX METAL PRODUCTS C-112-DT Set Screw Collar (C-112-DT)
- MILTON Pneumatic Flow Control Valve, Gage (S-638-1)
- BALDWIN FILTERS Hydraulic Filter, 10 micron, Fiberglass (PT23209-MPG)
- BALDWIN FILTERS Hydraulic Filter, Pall, 15/16 in. O.D. (PT23285-MPG)
- BALDWIN FILTERS Hydraulic Filter, Pall, 3-5/32 in. O.D. (PT23219-MPG)
- BALDWIN FILTERS Hydraulic Filter, 10 micron, Fiberglass (PT23201-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3 micron, Impregnated Paper (PT23143)
- BALDWIN FILTERS Hydraulic Filter, 4 micron, Fiberglass (PT23211-MPG)
- ZORO SELECT Hydraulic Spin-on Filter Head, - micron, - (3KML5)
- Baldwin Filters Hydraulic Filtration