Shop All Coolant Filters
Baldwin Filters
Hydraulic Filter, Element Only, 8-7/16" L
Mfr # PT9264
Zoro # G0124571
original price:
$42.85
9% off
new price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Filter Design Cartridge
- Length 8 7/16 in
- Outside Dia. 2 3/4 in
- Description/Special Features Wire Mesh Supported Hydraulic Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9264
- Zoro # G0124571
- UPC # 791440074286
- Country of Origin Italy
- Category Coolant Filters
Dimensions
Length | 8 7/16 in |
Outside Dia. | 2 3/4 in |
Inside Dia. | 1 19/32 in |
Width | 2 3/4 in |
Height | 8 7/16 in |
Outside Diameter | 2 3/4 in |
Overall Height | 8 7/16 in |
Inside Diameter | 1 19/32 in |
Details
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Filter Design | Cartridge |
Description/Special Features | Wire Mesh Supported Hydraulic Element |
Includes | Bypass Valve, O-Ring |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Make | MP Filtri |
Media Material | Cellulose |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Height 8 7/16 in, Length 8 7/16 in, Width 2 3/4 in, Outside Dia. 2 3/4 in, Inside Dia. 1 19/32 in, Includes Bypass Valve, O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Valve Spring Compressor, Ford (1092)
- WIX FILTERS Xp Lube Filter, 51334Xp (51334XP)
- AUTOTEX Wiper Blade, Rear, Metal, Rubber, 11 In. (R1-11)
- LUMITEC Lumitec Orbit - Flush Mount Down Light - Brushed Finish - 4-Color Whit (112500)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5138)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-11/32 In (BW5139)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (BW5142)
- BALDWIN FILTERS Diesel Exhaust Fluid Filter, 3-23/32" L (PE17000)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (B5176)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (B5089)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (BW5072)
- Baldwin Filters Coolant Filters