Shop All Hydraulic Filter Elements
Baldwin Filters
Hydraulic Filter Element, I.D. 1.31
Mfr # PT23532-MPG
Zoro # G5234425
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Inside Dia. 1.31 in
- Primary Filter Removes Contaminants
- Overall Height 7 1/16 in
- Outside Dia. 2.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT23532-MPG
- Zoro # G5234425
- UPC # 00791440104211
- Country of Origin Italy
- Category Hydraulic Filter Elements
Dimensions
Inside Dia. | 1.31 in |
Overall Height | 7 1/16 in |
Outside Dia. | 2.68 in |
Inside Diameter | 1 5/16 in |
Outside Diameter | 2 11/16 in |
Details
Filter Media - Filters | Fiberglass |
Item | Hydraulic Filter Element |
Primary Filter Removes | Contaminants |
Media Material | Fiberglass |
Description
Hydraulic Filter Element, Outside Dia. 2.68 in, Inside Dia. 1.31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Gear, Oil, 95848 (95848)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/230V AC Voltage, 3,450 Nameplate RPM (5KC33FN31)
- DIXON Industrial Female Plug Steel, 3/8" (DCP26)
- WORLD WIDE FITTINGS Split Flange Clamp - SAE Code 61 (1951X20)
- BALDWIN FILTERS Hydraulic Element, 4.41" O.D., 60 gpm (PT23598-MPG)
- BALDWIN FILTERS Hydraulic Filter, 92 gpm, For Argo (PT23085-MPG)
- BALDWIN FILTERS Hydraulic Filter Element, 90 Microns (BT23537)
- BALDWIN FILTERS Hydraulic Element, 3.69" O.D., 53 gpm (PT23531-MPG)
- BALDWIN FILTERS Hydraulic Filter, For Mahle (PT23040-MPG)
- BALDWIN FILTERS Hydraulic Filter Element, 3-13/32" O.D. (PT23561-MPG)
- HYDAC 0030 D 005 BH4HC Size 0030, 5 Micron Filter Element for Pressure Filters (0030 D 005 BH4HC)
- Baldwin Filters Hydraulic Filter Elements