Shop All Hydraulic Filter Elements
Baldwin Filters
Hydraulic Filter Element, 90 Microns
Mfr # BT23537
Zoro # G7255529
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Steel
- Micron Rating 90
- Max. Pressure 174 psi
- Thread Size M42 x 2-6G
- Filter Media Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT23537
- Zoro # G7255529
- UPC # 791440104334
- Country of Origin Italy
- Category Hydraulic Filter Elements
Dimensions
Thread Size | M42 x 2-6G |
Overall Height | 3 15/16 in |
Outside Dia. | 5.44 in |
Outside Diameter | 5 7/16 in |
Details
Filter Media - Filters | Steel |
Micron Rating | 90 |
Max. Pressure | 174 psi |
Filter Media | Wire Mesh |
For Use With | Agco Tractors with Cummins Engines |
Microns | 90 |
Seal | Nitrile |
Operating Pressure (PSI) | 174 |
Filters | Contaminants |
Housing Type | Spin On |
Item | Hydraulic Filter Element |
Seal Material | Nitrile |
Primary Filter Removes | Contaminants |
Includes | I Gasket, 1 included |
Description
Hydraulic Filter Element, Micron Rating 90, Outside Dia. 5.44 in, Includes I Gasket, 1 included, For Use With Agco Tractors with Cummins Engines, Thread Size M42 x 2-6G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi (THP-N-1100)
- TRITAN Taper-Lock Bushing, 1-5/8in.Bore dia. (1610 X 1-5/8)
- DAYTON Rubber Mounted Bearing, Ball, 1" Bore (3FDF5)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB48A)
- BALDWIN FILTERS Hydraulic Filter Element, 3-13/32" O.D. (PT23561-MPG)
- BALDWIN FILTERS Hydraulic Filter, For Pall Systems (BT23140-MPG)
- BALDWIN FILTERS Hydraulic Filter, 92 gpm, For Argo (PT23085-MPG)
- BALDWIN FILTERS Hydraulic Filter Element, I.D. 1.31 (PT23532-MPG)
- BALDWIN FILTERS Hydraulic Filter, For Internorman (PT23093-MPG)
- BALDWIN FILTERS Hydraulic Element, 4.41" O.D., 60 gpm (PT23598-MPG)
- BUYERS PRODUCTS Sump Strainer, 2" NPT Male Thread (SW2001253)
- Baldwin Filters Hydraulic Filter Elements