Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, Element, 7-7/8in. L
Mfr # PT9518-MPG
Zoro # G9502543
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 7/8 in
- Filter Design Cartridge
- Height 7 7/8 in
- Description/Special Features Maximum Performance Glass hydraulic Element
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9518-MPG
- Zoro # G9502543
- UPC # 791440094260
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Length | 7 7/8 in |
Height | 7 7/8 in |
Outside Dia. | 7 in |
Outside Diameter | 7 in |
Overall Height | 7 7/8 in |
Inside Diameter | 4 5/16 in |
Details
Filter Design | Cartridge |
Description/Special Features | Maximum Performance Glass hydraulic Element |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Product Type | Hydraulic Filter |
Compatible Vehicle Make | Komatsu |
Description
Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 7 7/8 in, Length 7 7/8 in, Outside Dia. 7 in, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Rear Crossview Mirror (716907)
- TIE DOWN ENGINEERING Plastic Fender, Large Black (44331)
- D-A LUBRICANT CO D-A GearTec Gear Oil SAE 85W140 - 35 Lb Plastic Pail (14118LB)
- GOODMAN Drain Pan, Vertical (0161A00049)
- BALDWIN FILTERS Hydraulic Filter, 3-7/32 x 8-1/8 In (PT8330-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT9353-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-7/8 x 6-1/32 In (PT9330-MPG)
- BALDWIN FILTERS Hydraulic Tank Filter, 4-19/32 x 5-7/8 In (PA3643)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 7 In (BT387)
- BALDWIN FILTERS Hydraulic Filter, 5 x 6-1/8 In (PT268)
- MAIN FILTER NAPA 1457 Replacement/Interchange Spin-On Filter (MF0575528)
- Baldwin Filters Automotive Hydraulic Filters