Shop All Hydraulic Filter Elements
Baldwin Filters
Hydraulic Filter Element, 60 Microns
Mfr # PT23471
Zoro # G9896050
product price: $98.59
/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Steel
- Micron Rating 60
- Seal Nitrile
- Filters Contaminants
- Max. Flow GPM 144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT23471
- Zoro # G9896050
- UPC # 791440102811
- Country of Origin Italy
- Category Hydraulic Filter Elements
Dimensions
Outside Dia. | 5.13 in |
Inside Dia. | 3 in |
Overall Height | 9 27/32 in |
Overall Length | 9 27/32 in |
Outside Diameter | 5 1/8 in |
Inside Diameter | 3 in |
Description
Hydraulic Filter Element, Filter Design Cartridge, Micron Rating 60, Outside Dia. 5.13 in, Inside Dia. 3 in, Includes (2) O-Rings, For Use With MP Filtri Applications, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN BushedRlrChnSprkt, SplitTaper, 1610, 1/2in (40BTL21H)
- ELESA Profiles for ELEROLL roller tracks, RLT-AL-540-AN-SL (RLT-AL)
- CAMOZZI In-Line Flow Control Valve, 3 OD Max, 1/8" NPT (RFU 483-02)
- PARKER Nipple Plain, 1/4 H (BPHN4-4M)
- BALDWIN FILTERS Hydraulic Filter, 92 gpm, For Argo (PT23085-MPG)
- BALDWIN FILTERS Hydraulic Filter Element, 90 Microns (BT23537)
- BALDWIN FILTERS Hydraulic Element, 3.69" O.D., 53 gpm (PT23531-MPG)
- BALDWIN FILTERS Hydraulic Element, 4.41" O.D., 60 gpm (PT23598-MPG)
- BALDWIN FILTERS Hydraulic Filter Element, 3-13/32" O.D. (PT23561-MPG)
- BALDWIN FILTERS Hydraulic Filter Element, Thread M24x1.5 (BT23628)
- HYDAC 1300 R 010 BN4HC Size 1300, 10 Micron Filter Element for Return Line Filters (1300 R 010 BN4HC)
- Baldwin Filters Hydraulic Filter Elements