Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, Element, 6-13/16in. L
Mfr # PT9491-MPG
Zoro # G9502622
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Maximum Performance Glass hydraulic Element
- Length 6 13/16 in
- Height 6 13/16 in
- Outside Dia. 2 29/32 in
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9491-MPG
- Zoro # G9502622
- UPC # 791440093980
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Length | 6 13/16 in |
Height | 6 13/16 in |
Outside Dia. | 2 29/32 in |
Outside Diameter | 2 29/32 in |
Overall Length | 6 13/16 in |
Overall Height | 6 13/16 in |
Details
Description/Special Features | Maximum Performance Glass hydraulic Element |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Filter Design | Cartridge |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass hydraulic Element, Height 6 13/16 in, Length 6 13/16 in, Outside Dia. 2 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Rear Floor Liner, Tan, 450022 (450022)
- QUICKCABLE Univ Leadhead, Red, 60", 1 2/0 (213452-001)
- SILICONE PLUS Wiper Blade, Hybrid, Silicone, 22" Size (PSH221)
- A & I PRODUCTS Seal Kit; Selective Control Coupler Housing 3" x5" x1" (A-RE43889)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 9-1/8 In (PT8885-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4 x 5-7/32 In (PT9344)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 16-1/32 In (PT9340-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-3/16 In (BT8393)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-13/16 In (BT8902)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8846)
- DONALDSON Hydraulic Filter, Spin-On, P550388 (P550388)
- Baldwin Filters Automotive Hydraulic Filters