Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, Element, 3-15/16in. L
Mfr # PT9477
Zoro # G9502595
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Description/Special Features Stainless Steel Mesh Hydraulic Element
- Height 3 15/16 in
- Length 3 15/16 in
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9477
- Zoro # G9502595
- UPC # 791440093843
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 3 15/16 in |
Length | 3 15/16 in |
Outside Dia. | 1 3/4 in |
Inside Diameter | 1 in |
Outside Diameter | 1 3/4 in |
Overall Height | 3 15/16 in |
Details
Filter Design | Cartridge |
Description/Special Features | Stainless Steel Mesh Hydraulic Element |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Includes | Attached Gasket |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Case IH, Fiat, Ford, New Holland |
Fit Type | Vehicle Specific |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Type | Farm Equipment |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Hydraulic Filter, Filter Design Cartridge, Stainless Steel Mesh Hydraulic Element, Height 3 15/16 in, Length 3 15/16 in, Outside Dia. 1 3/4 in, Includes Attached Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Toggle Pin 38mm Long 9.5mm Diam. (RF117X11/2)
- DRAW-TITE 4IN DROP X 12IN SOLID CLS IV BALL MOUNT (4285)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT153)
- GATES Tri-Power Belts, BX31 (BX31)
- BALDWIN FILTERS Hydraulic Sump Filter, 6 x 14-1/2 In (PT119-HD5)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-9/32 In (PT707-HD3)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT8308-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 18 In (PT8408)
- BALDWIN FILTERS Hydraulic Filter, 3-7/32 x 8-1/8 In (PT8330-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-5/32 x 10-1/4 In (PT8353)
- MAIN FILTER FILTREC A120T60 Replacement/Interchange Spin-On Filter (MF0058037)
- Baldwin Filters Automotive Hydraulic Filters