Shop All Hydraulic Filter Elements
Baldwin Filters
Hydraulic Filter Element, 3-13/32" O.D.
Mfr # PT23561-MPG
Zoro # G2136393
original price:
$71.89
10% off
new price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Microglass
- Pall Interchange None
- Filter Media Microglass
- Filters Water
- Inside Dia. 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT23561-MPG
- Zoro # G2136393
- UPC # 791440106796
- Country of Origin Taiwan, Province of China
- Category Hydraulic Filter Elements
Dimensions
Inside Dia. | 1.38 in |
Outside Dia. | 3.41 in |
Overall Height | 8 3/32 in |
Inside Diameter | 1 3/8 in |
Outside Diameter | 3 13/32 in |
Details
Filter Media - Filters | Microglass |
Pall Interchange | None |
Filter Media | Microglass |
Filters | Water |
Baldwin Interchange | Mfr. No. PT23561-MPG |
Item | Hydraulic Filter Element |
For Use With | BobCat(R) Loaders |
Product Type | Hydraulic Filter |
Compatible Vehicle Make | Bobcat |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Filter Design | Cartridge |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Glass |
Compatible Vehicle Type | Construction Equipment |
Description
Hydraulic Filter Element, Filter Design Cartridge, Outside Dia. 3.41 in, Inside Dia. 1.38 in, For Use With BobCat(R) Loaders, Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS RC-050-A Set Screw Coupling (RC-050-A)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size (CH604)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F713-30-B5-G)
- MILTON INDUSTRIES 1/4" Female Coupler P-Style (1803)
- BALDWIN FILTERS Hydraulic Filter, For Internorman (PT23093-MPG)
- BALDWIN FILTERS Hydraulic Element, 3.69" O.D., 53 gpm (PT23531-MPG)
- BALDWIN FILTERS Hydraulic Filter, 92 gpm, For Argo (PT23085-MPG)
- BALDWIN FILTERS Hydraulic Filter Element, Thread M24x1.5 (BT23628)
- BALDWIN FILTERS Filter Element, For Cummins Engines (BT23539)
- BALDWIN FILTERS Hydraulic Filter, For Pall Systems (BT23140-MPG)
- HYDAC 0160 D 005 BN4HC Size 0160, 5 Micron Filter Element for Pressure Filters (0160 D 005 BN4HC)
- Baldwin Filters Hydraulic Filtration