Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, Element, 3-1/2in. L
Mfr # PT9516
Zoro # G9502561
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 1/2 in
- Outside Dia. 2 1/2 in
- Description/Special Features Wire Mesh Hydraulic Element
- Filter Design Cartridge
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9516
- Zoro # G9502561
- UPC # 791440094239
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 3 1/2 in |
Outside Dia. | 2 1/2 in |
Length | 3 1/2 in |
Outside Diameter | 2 1/2 in |
Inside Diameter | 7/16 in |
Overall Height | 3 1/2 in |
Details
Description/Special Features | Wire Mesh Hydraulic Element |
Item | Hydraulic Filter |
Filter Design | Cartridge |
Fluid Type | Hydraulic |
Includes | Attached Gasket, Furnished Gasket |
Product Type | Hydraulic Filter |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Type | Farm Equipment |
Media Material | Cellulose |
Compatible Vehicle Make | Massey Ferguson |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Hydraulic Element, Height 3 1/2 in, Length 3 1/2 in, Outside Dia. 2 1/2 in, Includes Attached Gasket, Furnished Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG SUSPENSION OEM OE Replacement (K150382)
- ATTWOOD Attwood 93537-1 Dock Fender - Long, White (93537-1)
- 3M Reflective Tape, Yellow, 6"x5 yd. (3431)
- MOHAWK Tire Spreader, M-1 Speed (MS-1)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 7 In (BT387)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 7-1/32 In (BT8488)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-17/32 In (BT8850-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 9-3/32 In (PT8370-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 8-1/16 In (PT761)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 9-17/32 In (BT9392-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/32 In (BT8843-MPG)
- Baldwin Filters Automotive Hydraulic Filters