Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, Element, 18-1/2in. L
Mfr # PT9487-MPG
Zoro # G9502631
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Height 18 1/2 in
- Length 18 1/2 in
- Outside Dia. 3 29/32 in
- Filter Design Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PT9487-MPG
- Zoro # G9502631
- UPC # 791440093942
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 18 1/2 in |
Length | 18 1/2 in |
Outside Dia. | 3 29/32 in |
Outside Diameter | 3 29/32 in |
Inside Diameter | 1 5/8 in |
Overall Height | 18 1/2 in |
Details
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Filter Design | Cartridge |
Description/Special Features | Maximum Performance Glass hydraulic Element |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Compatible Vehicle Make | Schroeder |
Standards | ISO 9001:2015 |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 18 1/2 in, Length 18 1/2 in, Outside Dia. 3 29/32 in, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRABILL Premium Aeration Micro Diffuser (14291)
- UWS 48 X 20 X 20 CHEST BOX (TBC-48-DD)
- BALDWIN FILTERS Fuel Filter, 6-23/32x3-11/16x6-23/32 In (BF7957)
- WOODWARD FAB Tapered T-Dolly, 1"x5.7", 2 lb. (WFDOLLYT5.7)
- BALDWIN FILTERS Hydraulic Filter, 2 x 8-7/32 In (PT8425)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 9-17/32 In (BT9392-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8401-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-1/4 x 5-11/32 In (BT8412)
- BALDWIN FILTERS Hydraulic Filter, 4 x 14-7/8 In (PT751)
- BALDWIN FILTERS Hydraulic Filter, 2-7/32 in. O.D. (PT9493-MPG)
- MAIN FILTER WIX A09A125T Replacement/Interchange Spin-On Filter (MF0058081)
- Baldwin Filters Automotive Hydraulic Filters