Shop All Filter Accessories
Baldwin Filters
Hydraulic Filter Base, Base, OB1320
Mfr # OB1320
Zoro # G5804592
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet 1 1/16"-12
- Inlet 1-1/16-12
- Length 3 in
- Accessory Type Hydraulic Filter Base
- Compatible with Manufacturer Model Number BT839, BT839-10, BT8420, BT8428-MPG, BT8443
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # OB1320
- Zoro # G5804592
- UPC # 791440011908
- Country of Origin India
- Category Filter Accessories
Dimensions
Length | 3 in |
Outside Diameter | 3 3/4 in |
Thread Size | 1"-12 |
Inlet Connection Size | 1 1/16-12 in |
Overall Length | 3 in |
Outlet Connection Size | 1 1/16-12 in |
Details
Item | Hydraulic Filter Base |
Outlet | 1 1/16"-12 |
Inlet | 1-1/16-12 |
Accessory Type | Hydraulic Filter Base |
Compatible with Manufacturer Model Number | BT839, BT839-10, BT8420, BT8428-MPG, BT8443 |
Compatible Filter Type | Hydraulic Filter |
Inlet Connection Type | ORB |
Outlet Connection Type | ORB |
Product Type | Hydraulic Filter Base |
Compatible Manufacturer Part Number | BT839, BT839-10, BT8420, BT8428-MPG, BT8443 |
Description
Hydraulic Filter Base, Length 3 In, Outside Dia 3 3/4 In, Inlet 1 1/16-12 In, Outlet 1 1/16-12 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRONTO Oil Filter, Po6128 (PO6128)
- MAIN FILTER CINCINNATI MILACRON 424905B Replacement/Interchange Spin-On Filter (MF0057997)
- FLEXTECH Hump Hose, Blue, 2-3/4 in. (H40-275)
- STANT Thermostat, 190 deg. F (248-192JV)
- BALDWIN FILTERS Hydraulic Filter, 1-31/32 x 5-9/16 In (PT416)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 3-31/32 In (PT48)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G417 (G417)
- BALDWIN FILTERS Steel-Buna N Dyna-Seal, Seal, ES1030 (ES1030)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G360 (G360)
- BALDWIN FILTERS Foam Blanket, PA4852 FOAM (PA4852 FOAM)
- DONALDSON Head Assembly, Hydraulic, P166418 (P166418)
- Baldwin Filters Filter Accessories