Shop All Filter Accessories
Baldwin Filters
Hydraulic Filter Base, Base, OB1318
Mfr # OB1318
Zoro # G7471441
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3 3/4 in
- For Use With BT839, BT839-10, BT8420, BT8428-MPG, BT8443
- Outlet 3/4 in NPT
- Inlet 3/4 in NPT
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # OB1318
- Zoro # G7471441
- UPC # 791440011885
- Country of Origin India
- Category Filter Accessories
Dimensions
Outside Dia. | 3 3/4 in |
Length | 3 in |
Overall Length | 3 3/4 in |
Outside Diameter | 3 in |
Thread Size | 1"-12 |
Outlet Connection Size | 3/4 in |
Inlet Connection Size | 3/4 in |
Details
Item | Hydraulic Filter Base |
For Use With | BT839, BT839-10, BT8420, BT8428-MPG, BT8443 |
Outlet | 3/4 in NPT |
Inlet | 3/4 in NPT |
Accessory Type | Hydraulic Filter Base |
Inlet Connection Type | NPT |
Outlet Connection Type | NPT |
Product Type | Hydraulic Filter Base |
Compatible Filter Type | Hydraulic Filter |
Compatible with Manufacturer Model Number | BT839, BT839-10, BT8420, BT8428-MPG, BT8443 |
Compatible Manufacturer Part Number | BT839, BT839-10, BT8420, BT8428-MPG, BT8443 |
Description
Hydraulic Filter Base, Length 3 In., Outside Dia. 3-3/4 In., Inlet 3/4 In. NPT, Outlet 3/4 In. NPT, For Use With Mfr. Model No. BT839, BT839-10, BT8420, BT8428-MPG, BT8443, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Steering Tie Rod End - Outer, ES800333 (ES800333)
- WAI GLOBAL STRUT OSPMGR 12V (30369N)
- BALDWIN FILTERS Fuel Filter, 5-13/16 x 3-1/8 x 5-13/16 In (BF966)
- SUR&R Line Adapter, For 3/8" GM Short Line, PK2 (K275)
- BALDWIN FILTERS Foam Pad, PA3835 (PA3835)
- BALDWIN FILTERS Filter Cutter (PKG406)
- BALDWIN FILTERS Air Filter Restriction Gauge (AFG38D)
- BALDWIN FILTERS Foam Blanket, PA4931 (PA4931)
- BALDWIN FILTERS Foam Blanket, PA2067 FOAM (PA2067 FOAM)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G417 (G417)
- GENUINE Oil Filter Housing, 07K115408 (07K115408)
- Baldwin Filters Filter Accessories