Shop All Filter Accessories
Baldwin Filters
Hydraulic Filter Base, Base, OB1316
Mfr # OB1316
Zoro # G5668512
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1-5/8-12 SAE
- Outside Dia. 5 13/32 in
- Outlet 1 5/8"-12 SAE
- Length 5 5/16 in
- Accessory Type Hydraulic Filter Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # OB1316
- Zoro # G5668512
- UPC # 791440011861
- Country of Origin India
- Category Filter Accessories
Dimensions
Outside Dia. | 5 13/32 in |
Length | 5 5/16 in |
Overall Length | 5 5/16 in |
Thread Size | 1 1/2"-16; 1 1/4"-11 |
Outlet Connection Size | 1 5/8-12 in |
Outside Diameter | 5 13/32 in |
Inlet Connection Size | 1 5/8-12 in |
Details
Item | Hydraulic Filter Base |
Inlet | 1-5/8-12 SAE |
Outlet | 1 5/8"-12 SAE |
Accessory Type | Hydraulic Filter Base |
Product Type | Hydraulic Filter Base |
Compatible Filter Type | Hydraulic Filter |
Outlet Connection Type | SAE |
Compatible with Manufacturer Model Number | B7011, BT287, BT287-10, BT287-3, BT351, BT387, BT387-10, BT388, BT388-10, BT389, BT389-10, BT8307-MPG, BT8308-MPG, BT8308-MPG KIT, BT8309-MPG, BT8310-MPG, BT8368, BT842, BT8421-MPG, BT8422-MPG, BT8423 |
Inlet Connection Type | SAE |
Description
Hydraulic Filter Base, Length 5 5/16 In, Outside Dia 5 13/32 In, Inlet 1 5/8-12 In SAE In, Outlet 1 5/8-12 In SAE In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Windshield Wiper Linkage Bushing, 49445 (49445)
- CURT 8' Electrical Adapter 7-Way RV Blade Vehicle to 5-Way Flat Trailer (57282)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60157)
- AGS Steel Adapter, Female(3/8-24 Bubble), Male(M9x1.0 Inverted), 1/card (BLF-54C)
- BALDWIN FILTERS Buna N Inner Adapter Seal, Seal, ES1303-A (ES1303-A)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G406 (G406)
- BALDWIN FILTERS Foam Blanket, PA2223 FOAM (PA2223 FOAM)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1318 (OB1318)
- BALDWIN FILTERS Transparent Amber Bowl (B10AL BOWL)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G417 (G417)
- BALDWIN FILTERS Replacement Bowl, For Use With 4XDK8 (200-21)
- Baldwin Filters Filter Accessories