Shop All Filter Accessories
Baldwin Filters
Hydraulic Filter Base, Base, OB1315
Mfr # OB1315
Zoro # G5604767
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1-5/8-12 SAE
- Outlet 1 5/8"-12 SAE
- Length 5 5/16 in
- Outside Dia. 5 13/32 in
- Accessory Type Hydraulic Filter Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # OB1315
- Zoro # G5604767
- UPC # 791440011854
- Country of Origin India
- Category Filter Accessories
Dimensions
Length | 5 5/16 in |
Outside Dia. | 5 13/32 in |
Outlet Connection Size | 1 5/8-12 in |
Outside Diameter | 5 13/32 in |
Overall Length | 5 5/16 in |
Thread Size | 1 1/2"-16; 1 1/4"-11 |
Inlet Connection Size | 1 5/8-12 in |
Details
Item | Hydraulic Filter Base |
Inlet | 1-5/8-12 SAE |
Outlet | 1 5/8"-12 SAE |
Accessory Type | Hydraulic Filter Base |
Compatible with Manufacturer Model Number | B7011, BT287, BT287-10, BT287-3, BT351, BT387, BT387-10, BT388, BT388-10, BT389, BT389-10, BT8368, BT8423 |
Product Type | Hydraulic Filter Base |
Outlet Connection Type | SAE |
Compatible Filter Type | Hydraulic Filter |
Inlet Connection Type | SAE |
Compatible Manufacturer Part Number | B7011, BT287, BT287-10, BT287-3, BT351, BT387, BT387-10, BT388, BT388-10, BT389, BT389-10, BT8368, BT8423 |
Description
Hydraulic Filter Base, Length 5 5/16 In, Outside Dia 5 13/32 In, Inlet 1 5/8-12 In SAE In, Outlet 1 5/8-12 In SAE In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS 75 GALLON TRANSFER TANK W/CHEST BOX BLACK (TT-75-COMBO-BLK)
- FLOW-RITE Flow-Rite MH-PSA-109 PowerStream Aerator With Thru-Hull - Barbed, Standard (MH-PSA-109)
- LISLE Heavy Duty Strap Filter Wrench (60200)
- OTC Large Valve Spring Compressor (4572)
- BALDWIN FILTERS Transmission/Air Shift Filter, 2-7/8x3 In (P187)
- BALDWIN FILTERS Foam Blanket (PA1765 FOAM)
- BALDWIN FILTERS Air Filter Restriction Gauge (AFG37R)
- BALDWIN FILTERS Replacement Wheel for Filter Cutter (PKG406-W)
- BALDWIN FILTERS Foam Wrap, PA3958 (PA3958)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G360 (G360)
- WIX FILTERS By-Pass Filter Base To Add Spin-On By-Pa, 24755 (24755)
- Baldwin Filters Filter Accessories