Shop All Filter Accessories
Baldwin Filters
Hydraulic Filter Base, Base, OB1313
Mfr # OB1313
Zoro # G5612975
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 5/16 in
- Outside Dia. 5 1/2 in
- Outlet 1 1/4"-11 1/2 NPT
- Inlet 1-1/4-11 1/2 NPT
- Accessory Type Hydraulic Filter Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # OB1313
- Zoro # G5612975
- UPC # 791440011830
- Country of Origin India
- Category Filter Accessories
Dimensions
Length | 5 5/16 in |
Outside Dia. | 5 1/2 in |
Outside Diameter | 5 1/2 in |
Outlet Connection Size | 1 1/4-11 1/2 in |
Overall Length | 5 5/16 in |
Thread Size | 1 1/2"-16; 1 1/4"-11 |
Inlet Connection Size | 1 1/4-11 1/2 in |
Details
Item | Hydraulic Filter Base |
Outlet | 1 1/4"-11 1/2 NPT |
Inlet | 1-1/4-11 1/2 NPT |
Accessory Type | Hydraulic Filter Base |
Compatible Filter Type | Hydraulic Filter |
Inlet Connection Type | NPT |
Outlet Connection Type | NPT |
Compatible with Manufacturer Model Number | BT287, BT287-10, BT287-3, BT351, BT387, BT387-10, BT388, BT388-10, BT389, BT389-10, BT8368, BT8423 |
Product Type | Hydraulic Filter Base |
Compatible Manufacturer Part Number | BT287, BT287-10, BT287-3, BT351, BT387, BT387-10, BT388, BT388-10, BT389, BT389-10, BT8368, BT8423 |
Description
Hydraulic Filter Base, Length 5 5/16 In, Outside Dia 5 1/2 In, Inlet 1 1/4-11 1/2 NPT In, Outlet 1 1/4-11 1/2 NPT In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Hinge Strap, Unfinished (B2426FSLL)
- LISLE Stone, 500 Grit for Lisle 15000 (15990)
- WIX FILTERS Air Filter #Wix 46728 (46728)
- VELVAC Comp Fit, 90 Deg, Male Elbw, 5/8"x3/4"Pipe (016455)
- BALDWIN FILTERS Air Filter Restriction Gauge (AFG38D)
- BALDWIN FILTERS Filter Cutter (PKG406)
- BALDWIN FILTERS Inlet-Outlet Cap, Cap/In-Out, B10-AL CAP (B10-AL CAP)
- BALDWIN FILTERS Draincock (1/4 In), 100-30 (100-30)
- BALDWIN FILTERS Hydraulic Filter, 1-31/32 x 5-9/16 In (PT416)
- BALDWIN FILTERS Foam Blanket, For 4RGD5 (PA3901 FOAM)
- MASTERCOOL Filter Pack, 69788 (69788-FLTRPK)
- Baldwin Filters Filter Accessories