Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 8 x 21-1/2 In
Mfr # PT753
Zoro # G5662334
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Includes (2) Gaskets Included, I. Gasket
- Outside Dia. 8 in
- Micron Rating 3
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT753
- Zoro # G5662334
- UPC # 791440008199
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 8 in |
Inside Dia. | 9/16 in |
Width | 8 in |
Length | 21 1/2 in |
Height | 21 1/2 in |
Inside Diameter | 9/16 in |
Overall Width | 8 in |
Outside Diameter | 8 in |
Overall Height | 21 1/2 in |
Overall Length | 21 1/2 in |
Details
Filter Design | Cartridge |
Includes | (2) Gaskets Included, I. Gasket |
Micron Rating | 3 |
Fluid Type | Hydraulic |
Description/Special Features | Hydraulic Element |
Item | Hydraulic Filter |
For Use With | Case Equipment |
Absolute Filter Rating | 3 micron |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 3, Height 21 1/2 in, Length 21 1/2 in, Width 8 in, Outside Dia. 8 in, Inside Dia. 9/16 in, Includes (2) Gaskets Included, I. Gasket, For Use With Case Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE PIGTAIL, DEUSTCH CNNCTR, TRLLNT WRK LMPS (68610)
- DB ELECTRICAL Starter For Family Pg260D, Hyster 1548620, Wai 6984N; 410-12349 (410-12349)
- KEN-TOOL Manual Tire Changer, Bench Mount (38600)
- WALEX Walex CMDOBG Commando Black Holding Tank Cleaner - 4 Pack (CMDOBG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 7-7/32 In (BT8831)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-7/8 In (BT9382)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 7-15/16 In (PT9248)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-23/32 In (BT778)
- BALDWIN FILTERS Hydraulic Filter, 4-1/4 x 9-23/32 In (PT579)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Element, PT8496-MPG (PT8496-MPG)
- MAIN FILTER PARKER PFH5526 Replacement/Interchange Spin-On Filter (MF0410544)
- Baldwin Filters Automotive Hydraulic Filters