Shop All Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 8-5/16 in. L
Mfr # PT23229-MPG
Zoro # G3985731
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. (F) 248
- Application For MP Filtri
- Type 8-5/16" L x 5-5/16" O.D.
- Outside Dia. 5 5/16 in
- Max. Operating Temp. 248 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT23229-MPG
- Zoro # G3985731
- UPC # 00791440099890
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5 5/16 in |
Overall Length | 8 5/16 in |
Details
Item | Hydraulic Filter |
Max. Temp. (F) | 248 |
Application | For MP Filtri |
Type | 8-5/16" L x 5-5/16" O.D. |
Max. Operating Temp. | 248 Degrees F |
Description
Hydraulic Filter, Max. Operating Temp. 248 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON AC Gearmotor, TEFC, 28RPM, 115VAC, 100 in-lb (M1125129.00)
- GATES 1168 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B43)
- LEGACY 5Straight Needlepoint Coupler Quick Connect (L2145)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2201)
- BALDWIN FILTERS Hydraulic Filter, Element Only, 9-9/16" H (PT23556-MPG)
- BALDWIN FILTERS Hydraulic Filter, 240F (PT23202-MPG)
- BALDWIN FILTERS Hydraulic Filter, 10 micron, Fiberglass (PT23201-MPG)
- BALDWIN FILTERS Hydraulic Filter, 10 micron, Fiberglass (PT23209-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4 micron, Fiberglass (PT23211-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3 micron, Impregnated Paper (PT23143)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0653A10AN, 10 micron, Outside-In (MF0614932)
- Baldwin Filters Hydraulic Filtration