Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 6 x 8 In
Mfr # PT191-10
Zoro # G3054012
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Height 8 in
- Length 8 in
- Fluid Type Hydraulic
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PT191-10
- Zoro # G3054012
- UPC # 791440002388
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 8 in |
Length | 8 in |
Width | 6 in |
Inside Dia. | 3 17/32 in |
Outside Dia. | 6 in |
Inside Diameter | 3 17/32 in |
Overall Height | 8 in |
Outside Diameter | 6 in |
Details
Item | Hydraulic Filter |
Micron Rating | 9.8 |
Filter Design | Cartridge |
Fluid Type | Hydraulic |
Description/Special Features | Hydraulic Element |
Includes | G253-A, G314, G359, ES1041 O Gasket |
For Use With | Clark, Euclid, Gradall Equipment, Sullair Compressors |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Compatible Fluid Type | Hydraulic Fluid |
Nominal Filter Rating | 9.8 micron |
Compatible Vehicle Make | Clark, Euclid, Gradall |
Product Type | Hydraulic Filter |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 9.8, Height 8 in, Length 8 in, Width 6 in, Outside Dia. 6 in, Inside Dia. 3 17/32 in, Includes G253-A, G314, G359, ES1041 O Gasket, For Use With Clark, Euclid, Gradall Equipment, Sullair Compressors, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Cable Make Up Kit, YC-101 (YC-101)
- SATCO 35W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Frost Finish (S1910)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 100 ISO Viscosity, 30W SAE (MSF1200803)
- UWS Cargo Utility Chest Box, 48", EC20261 (EC20261)
- BALDWIN FILTERS Hydraulic Filter, 6 In and 6-1/2 x 6 In (PT462)
- BALDWIN FILTERS Hydraulic Filter, 3-3/32 x 7-17/32 In (PT9447)
- BALDWIN FILTERS Hydraulic Filter, Spin-On, 1-1/2 in Thread Size, 5 1/32 x 7 In, 9.8 Micron Rating (BT287-10)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8878-MPG (BT8878-MPG)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-11/16 x 8-1/8 In (B236)
- BALDWIN FILTERS Lube or Hyd Filter, Spin-on, L 10 3/4 In (B7011)
- SCHROEDER Filter Element, Microglass, 3 Microns (KKZ3)
- Baldwin Filters Automotive Hydraulic Filters