Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 6 x 4-3/16 In
Mfr # PT208
Zoro # G5550221
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Hydraulic Reservoir Element
- Length 4 3/16 in
- Includes (2) Attached End Seals
- Height 4 3/16 in
- Outside Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT208
- Zoro # G5550221
- UPC # 791440002685
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 4 3/16 in |
Height | 4 3/16 in |
Outside Dia. | 6 in |
Inside Dia. | 3 1/2 in |
Width | 6 in |
Outside Diameter | 6 in |
Overall Height | 4 3/16 in |
Inside Diameter | 3 1/2 in |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Reservoir Element, Micron Rating 20, Height 4 3/16 in, Length 4 3/16 in, Width 6 in, Outside Dia. 6 in, Inside Dia. 3 1/2 in, Includes (2) Attached End Seals, For Use With Clark Lift Trucks, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Fuel Injection Hose, ID 5/16 In (80524)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11412 (11412)
- ANCOR NMEA 2000 Single Device Starter Kit (270201)
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 3 x 4-7/32 In (BF1261)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8401-MPG)
- BALDWIN FILTERS Maximum Perf. Glass Hyd.Ele. W/Handle (PT23566-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-5/32 x 7-9/16 In (PT9188)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT8308-MPG)
- BALDWIN FILTERS Spin-On Hydraulic Filter, 6 13/32 In. H (BT9440)
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 20-11/16 In (PT9443)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-27/32 In (BT9370-MPG)
- Baldwin Filters Automotive Hydraulic Filters