Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 6 x 18-1/16 In
Mfr # PT212-5
Zoro # G5826317
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Inside Dia. 2 5/8 in
- Length 18 1/16 in
- Filter Design Cartridge
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT212-5
- Zoro # G5826317
- UPC # 791440002715
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 2 5/8 in |
Length | 18 1/16 in |
Width | 6 in |
Outside Dia. | 6 in |
Height | 18 1/16 in |
Overall Height | 18 1/16 in |
Outside Diameter | 6 in |
Inside Diameter | 2 5/8 in |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 18 1/16 in, Length 18 1/16 in, Width 6 in, Outside Dia. 6 in, Inside Dia. 2 5/8 in, Includes (2) Attached End Seals, For Use With Hough, International Wheel Loaders, Lorain Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD Attwood 9095-5 Heavy Duty Battery Tray - 27 Series (9095-5)
- GROTE Stop/Tail/Turn LED Lamp, Yellow (G4003)
- OCEAN SIGNAL Electronic Flare 7 Mile Range (750S-01710)
- OTC Hook Spanner Wrench (7307)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 8-15/16 In (BT425)
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 18-1/2 In (PT8446-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-1/16 x 3-5/32 In (PT283)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 5-1/2 In (BT8384)
- BALDWIN FILTERS Hydraulic Filter, 4 x 14-7/8 In (PT751)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT9353-MPG)
- MAIN FILTER DONALDSON/FBO/DCI P165875 Hydraulic Filter Replacement (MF0058062)
- Baldwin Filters Automotive Hydraulic Filters