Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 6 x 14-1/2 In
Mfr # PT119
Zoro # G6082824
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Attached Gasket
- Inside Dia. 3 1/2 in
- Outside Dia. 6 in
- Height 14 1/2 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT119
- Zoro # G6082824
- UPC # 791440001596
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 3 1/2 in |
Outside Dia. | 6 in |
Height | 14 1/2 in |
Width | 6 in |
Length | 14 1/2 in |
Outside Diameter | 6 in |
Overall Height | 14 1/2 in |
Inside Diameter | 3 1/2 in |
Details
Includes | (2) Attached Gasket |
Item | Hydraulic Filter |
Filter Design | Cartridge |
Description/Special Features | Hydraulic Sump Element |
Micron Rating | 20 |
Fluid Type | Hydraulic |
For Use With | Clark Equipment |
Absolute Filter Rating | 45 micron |
Media Material | Cellulose |
Nominal Filter Rating | 20 micron |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Clark |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Sump Element, Micron Rating 20, Height 14 1/2 in, Length 14 1/2 in, Width 6 in, Outside Dia. 6 in, Inside Dia. 3 1/2 in, Includes (2) Attached Gasket, For Use With Clark Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS 2016 Dual PowerPost Cable Connectors - 2 X 5/16" (2016)
- SATCO 1500W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3106)
- PETERSON MANUFACTURING CAB LIGHT KIT (V118KA)
- MAHLE Air Filter, Lx793 (LX793)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 8-5/8 In (PT9181)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 3-5/8 In (PT9180)
- BALDWIN FILTERS Hydraulic Filter, 4-21/32 x 8-3/32 In (BT443)
- BALDWIN FILTERS Hydraulic Element, P194-HD10 (P194-HD10)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 5-15/32 In (PT8355)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 4-1/2 In (H9054)
- MAIN FILTER AGCO 700721747 Replacement/Interchange Spin-On Filter (MF0575529)
- Baldwin Filters Automotive Hydraulic Filters