Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 6-25/32 x 9 In
Mfr # PT9427-MPG
Zoro # G2984091
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (2) Attached Gasket
- Filter Design Cartridge
- Fluid Type Hydraulic
- Micron Rating 20
- Outside Dia. 6 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9427-MPG
- Zoro # G2984091
- UPC # 791440087101
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 6 25/32 in |
Length | 9 in |
Width | 6 25/32 in |
Height | 9 in |
Inside Dia. | 4 1/4 in |
Overall Height | 9 in |
Outside Diameter | 6 25/32 in |
Inside Diameter | 4 1/4 in |
Description
Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 20, Height 9 in, Length 9 in, Width 6 25/32 in, Outside Dia. 6 25/32 in, Inside Dia. 4 1/4 in, Includes (2) Attached Gasket, For Use With Caterpillar D10T, D11T Crawler Tractors, 793D Off-Highway Truck, 587T Pipelayer, 657G Wheel Tractor, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Male Quick Slide 16-14 Nyl, 50 Pk (057090-50)
- BUYERS PRODUCTS 14x16x30 Inch Black Steel Underbody Truck Box with Built-In Shelf (1703304)
- PETERSON MANUFACTURING Replacement Lens Fits Peterson Light Series 106A R And 108WA WR Amber (108-15A)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 5% VLT (36” in x 25’ ft Roll) (CAR-36-25-05)
- BALDWIN FILTERS Hydraulic Tank Filter, 4-19/32 x 5-7/8 In (PA3643)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 7 In (BT387)
- BALDWIN FILTERS Hydraulic Filter, 4-31/32 x 11-7/16 In (PT8414MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 9-1/16 In (PT8496MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 3-1/2 In (BT8323)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8844)
- BALDWIN FILTERS Hydraulic Filter, 5 x 7-3/32 In (BT8450)
- Baldwin Filters Automotive Hydraulic Filters