Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 6-1/8 x 16-31/32 In
Mfr # PT9557
Zoro # G5651247
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Includes 20 psid Bypass Valve, Attached Gasket
- Description/Special Features Hydraulic Element
- Inside Dia. 4 13/16 in
- Filter Design Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9557
- Zoro # G5651247
- UPC # 791440085572
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 4 13/16 in |
Length | 16 31/32 in |
Outside Dia. | 6 1/8 in |
Width | 6 1/8 in |
Height | 16 31/32 in |
Outside Diameter | 6 1/8 in |
Inside Diameter | 4 13/16 in |
Overall Height | 16 31/32 in |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 27, Height 16 31/32 in, Length 16 31/32 in, Width 6 1/8 in, Outside Dia. 6 1/8 in, Inside Dia. 4 13/16 in, Includes 20 psid Bypass Valve, Attached Gasket, For Use With Hitachi Excavators, John Deere Excavators, Loaders, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 3 Position Magneto Ignition Switch, 6 Wire, Polypropylene (11831)
- MONROE Rs5000X Shock Absorber, Rs55272 (RS55272)
- BALDWIN FILTERS Air Filter, 4-1/4 x 3-3/4 in. (PA2223)
- BILSTEIN Chev Corvette 96-95 Shock Absorber, 24-184861 (24-184861)
- BALDWIN FILTERS Hydraulic Tank Filter, 4-19/32 x 5-7/8 In (PA3643)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT9356)
- BALDWIN FILTERS Hydraulic Filter, Spin-On, 1 in Thread Size, 3 11/16 x 5 13/32 In (BT839-10)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 5 In (PT468-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 7-7/32 In (BT8831)
- BALDWIN FILTERS Hydraulic Filter, 6-1/32 x 7-5/8 In (P194HD10)
- MAIN FILTER NAPA 7408 Replacement/Interchange Spin-On Filter (MF0058068)
- Baldwin Filters Automotive Hydraulic Filters