Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 6-1/32 x 7-5/8 In
Mfr # PT394-5
Zoro # G5783976
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7 5/8 in
- Filter Design Cartridge
- Height 7 5/8 in
- Includes (2) End Seals Attached
- Inside Dia. 1 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT394-5
- Zoro # G5783976
- UPC # 791440045163
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 7 5/8 in |
Height | 7 5/8 in |
Inside Dia. | 1 23/32 in |
Width | 6 1/32 in |
Outside Dia. | 6 1/32 in |
Overall Width | 6 1/32 in |
Outside Diameter | 6 1/32 in |
Overall Height | 7 5/8 in |
Overall Length | 7 5/8 in |
Inside Diameter | 1 23/32 in |
Details
Filter Design | Cartridge |
Includes | (2) End Seals Attached |
Item | Hydraulic Filter |
Micron Rating | 5 |
Fluid Type | Hydraulic |
Description/Special Features | Hydraulic Element |
Absolute Filter Rating | 5 micron |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 7 5/8 in, Length 7 5/8 in, Width 6 1/32 in, Outside Dia. 6 1/32 in, Inside Dia. 1 23/32 in, Includes (2) End Seals Attached
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS LED TEST 7 BLADE MOLDED CONNECTOR W/ CABLE, SAE WIRING, 6 (RETAIL PACK (20285)
- SPICER Universal Joint; Non-Greaseable, 5-1350X (5-1350X)
- HAMILTON Coupler Jaw, Heavy Duty (CP00030-P)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 35% VLT (20” in x 20’ ft Roll) (CAR-20-20-35)
- BALDWIN FILTERS Hydraulic Filter, 1-1/16 x 3-5/32 In (PT283)
- BALDWIN FILTERS Hydraulic Filter, 3-7/16 x 6-1/16 In (BT9464)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8320)
- BALDWIN FILTERS Hydraulic Filter, 4-17/32 x 7-1/16 In (P204-HD10)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT526)
- BALDWIN FILTERS Maximum Perf. Glass Hyd. Spin-On, BT23542-MPG (BT23542-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-3/8 x 3-11/16 In (PT9337-MPG)
- Baldwin Filters Automotive Hydraulic Filters