Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 6-1/32 x 7-5/8 In
Mfr # P194HD
Zoro # G3044562
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Attached End Seals
- Width 6 1/32 in
- Outside Dia. 6 1/32 in
- Length 7 5/8 in
- Description/Special Features Hydraulic Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P194HD
- Zoro # G3044562
- UPC # 791440002456
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 6 1/32 in |
Outside Dia. | 6 1/32 in |
Length | 7 5/8 in |
Height | 7 5/8 in |
Inside Dia. | 1 23/32 in |
Inside Diameter | 1 23/32 in |
Outside Diameter | 6 1/32 in |
Overall Height | 7 5/8 in |
Details
Item | Hydraulic Filter |
Includes | (2) Attached End Seals |
Description/Special Features | Hydraulic Element |
Fluid Type | Hydraulic |
Micron Rating | 20 |
Filter Design | Cartridge |
For Use With | P194 Caterpillar, Quincy Equipment, Mack EnginesP194-HD Allis Chalmers, Case, Euclid, Gradall, John Deere, Koehring EquipmentP194-HD10 CMC, Gardner-Denver, Ingersoll-Rand EquipmentPF194 Caterpillar Engines |
Compatible Fluid Type | Hydraulic Fluid |
Absolute Filter Rating | 45 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Nominal Filter Rating | 20 micron |
Product Type | Hydraulic Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Allis-Chalmers, Case IH, Euclid, Gradall, John Deere, Koehring |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 7 5/8 in, Length 7 5/8 in, Width 6 1/32 in, Outside Dia. 6 1/32 in, Inside Dia. 1 23/32 in, Includes (2) Attached End Seals, For Use With P194 Caterpillar, Quincy Equipment, Mack EnginesP194-HD Allis Chalmers, Case, Euclid, Gradall, John Deere, Koehring EquipmentP194-HD10 CMC, Gardner-Denver, Ingersoll-Rand EquipmentPF194 Caterpillar Engines, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Canopy Kit, CUT, Aluminum TP 0" x0" x0" (A-C2887A)
- A & I PRODUCTS Michigan Style Seat, w/o Slide Track, BLK 25" x19" x12" (A-TM333BL)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15409 (15409)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG FUEL INJECTION CANISTER CLEANER (KHTU-470B)
- BALDWIN FILTERS Hydraulic Filter, 6-1/32 x 7-5/8 In (P194HD10)
- BALDWIN FILTERS Hydraulic Sump Filter, 6 x 14-1/2 In (PT119-HD)
- BALDWIN FILTERS Hydraulic Filter, 6 x 4-3/16 In (PT208)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 7-5/16 In (PT290)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-3/32 In (BT8426-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 16-7/8 In (H9084)
- MAIN FILTER MP FILTRI CSGW150P10A Replacement/Interchange Spin-On Filter (MF0058071)
- Baldwin Filters Automotive Hydraulic Filters