Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 6-1/16 x 17-1/4 In
Mfr # PT9452
Zoro # G5396246
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17 1/4 in
- Filter Design Cartridge
- Width 6 1/16 in
- Includes (2) Gaskets, (2) O-Rings
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PT9452
- Zoro # G5396246
- UPC # 791440091221
- Country of Origin Taiwan, Province of China
- Category Automotive Hydraulic Filters
Dimensions
Length | 17 1/4 in |
Width | 6 1/16 in |
Height | 17 1/4 in |
Outside Dia. | 6 1/16 in |
Inside Dia. | 3 3/4 in |
Inside Diameter | 3 3/4 in |
Overall Height | 17 1/4 in |
Overall Width | 6 1/16 in |
Outside Diameter | 6 1/16 in |
Overall Length | 17 1/4 in |
Details
Filter Design | Cartridge |
Includes | (2) Gaskets, (2) O-Rings |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Description/Special Features | Hydraulic Element |
For Use With | Hitachi Excavators, Loaders, John Deere Excavators, Forestry Swing Machines |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 17 1/4 in, Length 17 1/4 in, Width 6 1/16 in, Outside Dia. 6 1/16 in, Inside Dia. 3 3/4 in, Includes (2) Gaskets, (2) O-Rings, For Use With Hitachi Excavators, Loaders, John Deere Excavators, Forestry Swing Machines
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Outer Air Filter, 11-1/8 x 20-1/2 in. (PA2345)
- CARR HD UNIVERSAL HITCH STEP AMERICAN FLAG (183032)
- BALDWIN FILTERS Air Filter, 5-3/16 x 11-1/2 in. (PA1667-FN)
- A & I PRODUCTS Worklamp, LED, Flood, Oval 0" x0" x0" (A-WL1360)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 5-5/8 In (B7026MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 3-1/4 In (BT357)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-17/32 In (BT8853MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 16-1/32 In (PT9340-MPG)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1317 (OB1317)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 4-1/2 In (H9041)
- MAIN FILTER IKRON HEK4930155ASSP025B17 Replacement/Interchange Spin-On Filter (MF0058102)
- Baldwin Filters Automotive Hydraulic Filters