Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5 x 9 In
Mfr # PT566
Zoro # G5731896
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5 in
- Inside Dia. 2 13/16 in
- Micron Rating 20
- Height 9 in
- Includes (2) Attached Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT566
- Zoro # G5731896
- UPC # 791440006492
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 5 in |
Inside Dia. | 2 13/16 in |
Height | 9 in |
Length | 9 in |
Width | 5 in |
Inside Diameter | 2 13/16 in |
Overall Height | 9 in |
Outside Diameter | 5 in |
Details
Micron Rating | 20 |
Includes | (2) Attached Gasket |
Fluid Type | Hydraulic |
Description/Special Features | Hydraulic Element |
Filter Design | Cartridge |
Item | Hydraulic Filter |
For Use With | Case, Dresser, International Equipment |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 20 micron |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 45 micron |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Compatible Vehicle Make | Case IH, Navistar |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 9 in, Length 9 in, Width 5 in, Outside Dia. 5 in, Inside Dia. 2 13/16 in, Includes (2) Attached Gasket, For Use With Case, Dresser, International Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Alloy Drawbar Hook 9200 lb (4005903)
- MOROSO MOROSO ENGINE BAG COVER (99400)
- GATES Auto V-Belt, Industry Number 9590HD (9590HD)
- BALDWIN FILTERS Air Filter, 10-3/8 x 10-3/8 in. (PA1789)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-11/16 x 7-3/16In (BT595)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8842-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-1/2 x 9-9/32 In (PT8470)
- BALDWIN FILTERS Hydraulic Filter, 4-17/32 x 7-1/16 In (P204-HD10)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 5-5/32 In (PT9139)
- BALDWIN FILTERS Hydraulic Filter, 2-27/32 x 5-7/8 In (PT9186)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-13/16 In (BT8902)
- Baldwin Filters Automotive Hydraulic Filters