Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5 x 7 In
Mfr # BT351-MPG
Zoro # G6140041
product price: $99.25
/ea
Free Shipping & Returns
$99.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Includes Integral Gasket
- Fluid Type Hydraulic
- Description/Special Features Maximum Performance Glass Hydraulic Spin-On
- Outside Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT351-MPG
- Zoro # G6140041
- UPC # 791440069701
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 7 in |
Outside Dia. | 5 in |
Thread Size - Automotive Filters | 1-1/4" |
Width | 5 in |
Height | 7 in |
Thread Size | 1 1/4"-11 |
Outside Diameter | 5 in |
Overall Height | 7 in |
Details
Includes | Integral Gasket |
Fluid Type | Hydraulic |
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
Micron Rating | 8 |
Filter Design | Spin-On |
Item | Hydraulic Filter |
Absolute Filter Rating | 8 micron |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Hydraulic Fluid |
Product Type | Hydraulic Filter |
Media Material | Cellulose |
Nominal Filter Rating | 8 micron |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 8, Height 7 in, Length 7 in, Width 5 in, Outside Dia. 5 in, Includes Integral Gasket, Thread Size 1 1/4 In.-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Standard Fuse Tab Adapter, PK25 (169146-025)
- MAXXIMA Work Light, LED, 1600 lm, Rectangular (MWL-65)
- FLOW-RITE Flow-Rite MH-PSA-209 PowerStream Aerator With Thru-Hull - Qwik-Lok, Standard (MH-PSA-209)
- HALTEC Truck Tire Gauge, Brass, 11 in. L (GA-135-1)
- BALDWIN FILTERS Hydraulic Filter, 3-17/32 x 6-5/16 In (PT9448)
- BALDWIN FILTERS Hydraulic Filter, 5-3/8 x 9-5/8 In (BT8382)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 4-1/2 In (PT258)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-9/16 In (BT9346-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/8 x 2-23/32 In (PT9354-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-9/16 x 8-31/32 In (PT8484)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 18-1/2 In (PT8517-MPG)
- Baldwin Filters Automotive Hydraulic Filters