Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5 x 7-3/32 In
Mfr # BT351
Zoro # G0987901
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Filter Design Spin-On
- Height 7 3/32 in
- Includes Integral Gasket
- Description/Special Features Hydraulic Spin-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT351
- Zoro # G0987901
- UPC # 791440004092
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 5 in |
Height | 7 3/32 in |
Outside Dia. | 5 in |
Length | 7 3/32 in |
Thread Size - Automotive Filters | 1-1/4" |
Thread Size | 1 1/4"-11 |
Overall Height | 7 3/32 in |
Outside Diameter | 5 in |
Details
Filter Design | Spin-On |
Includes | Integral Gasket |
Description/Special Features | Hydraulic Spin-on |
Micron Rating | 9.8 |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
For Use With | Aveling-Barford, Braud, J.C. Bamford, Liebherr, New Holland Equipment |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 27 micron |
Compatible Vehicle Make | Aveling-Barford, Braud, JCB, Liebherr, New Holland |
Nominal Filter Rating | 9.8 micron |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 9.8, Height 7 3/32 in, Length 7 3/32 in, Width 5 in, Outside Dia. 5 in, Includes Integral Gasket, For Use With Aveling-Barford, Braud, J.C. Bamford, Liebherr, New Holland Equipment, Thread Size 1 1/4 In.-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOL KITCHEN 30081 Super Thick Self-Sealing Smart Tube - 26X (CO157378)
- GROTE Economy Bar Lamp (49112)
- SOLAS Interchangeable Hub Kit For Rubex Propeller, E-Series (RBX-100)
- FJC Retrofit Adapters Assortment (2662)
- BALDWIN FILTERS Hydraulic Filter, 1-31/32 x 3-3/32 In (PT8341)
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 18-1/32 In (PT8388)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 4-5/8 In (H9071)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8844)
- BALDWIN FILTERS Hydraulic Filter, 2-9/16 x 8-31/32 In (PT8484)
- BALDWIN FILTERS Hydraulic Filter, 5-7/32 x 18-7/16 In (PT9361)
- MAIN FILTER MP FILTRI CSG50A25A Replacement/Interchange Spin-On Filter (MF0058007)
- Baldwin Filters Automotive Hydraulic Filters