Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5 x 6-1/8 In
Mfr # PT268
Zoro # G2958234
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 23
- Height 6 1/8 in
- Width 5 in
- Description/Special Features Hydraulic Element
- Inside Dia. 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT268
- Zoro # G2958234
- UPC # 791440003293
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 6 1/8 in |
Width | 5 in |
Inside Dia. | 2 13/16 in |
Length | 6 1/8 in |
Outside Dia. | 5 in |
Outside Diameter | 5 in |
Inside Diameter | 2 13/16 in |
Overall Height | 6 1/8 in |
Details
Micron Rating | 23 |
Description/Special Features | Hydraulic Element |
Filter Design | Cartridge |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Includes | (2) Attached End Seals, G261, G307, G360, G368 Furnished Gasket |
For Use With | Case, Dresser, International Equipment |
Media Material | Cellulose |
Nominal Filter Rating | 23 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Case IH, Navistar |
Compatible Fluid Type | Hydraulic Fluid |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 45 micron |
Product Type | Hydraulic Filter |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 23, Height 6 1/8 in, Length 6 1/8 in, Width 5 in, Outside Dia. 5 in, Inside Dia. 2 13/16 in, Includes (2) Attached End Seals, G261, G307, G360, G368 Furnished Gasket, For Use With Case, Dresser, International Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS CA557-O Offset Link 2.5" x2" x1" (A-CA557O)
- AMP TIRES 37X12.50R20 TERRAIN ATTACK A/T A 126R LR E (37-125020AMP/CA3)
- BALDWIN FILTERS Air Filter, 10-31/32 x 16-7/16 in. (RS4561)
- MAIN FILTER HY-PRO HP75L86MB Replacement/Interchange Spin-On Filter (MF0058074)
- BALDWIN FILTERS Hydraulic Filter, 5-11/16 x 12-1/8 In (PT8376-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-7/32 x 6-21/32 In (PT9304-MPG)
- BALDWIN FILTERS Hydraulic Element, P194-HD (P194-HD)
- BALDWIN FILTERS Hydraulic Filter, 1-31/32 x 3-3/32 In (PT8341)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-9/16 In (BT8304)
- BALDWIN FILTERS Hydraulic Sump Filter, 6 x 14-1/2 In (PT119-HD)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 4-1/2 In (H9049)
- Baldwin Filters Automotive Hydraulic Filters