Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5 x 3 In
Mfr # PT565
Zoro # G9520357
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2 13/16 in
- Includes (2) Attached Gasket, Furnished Gasket
- Filter Design Cartridge
- Length 3 in
- Outside Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT565
- Zoro # G9520357
- UPC # 791440006485
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 2 13/16 in |
Length | 3 in |
Outside Dia. | 5 in |
Height | 3 in |
Width | 5 in |
Outside Diameter | 5 in |
Inside Diameter | 2 13/16 in |
Overall Height | 3 in |
Details
Includes | (2) Attached Gasket, Furnished Gasket |
Filter Design | Cartridge |
Item | Hydraulic Filter |
Micron Rating | 20 |
Description/Special Features | Hydraulic Element |
Fluid Type | Hydraulic |
For Use With | Case, International Equipment |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Absolute Filter Rating | 45 micron |
Nominal Filter Rating | 20 micron |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Make | Case IH, Navistar |
Product Type | Hydraulic Filter |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 3 in, Length 3 in, Width 5 in, Outside Dia. 5 in, Inside Dia. 2 13/16 in, Includes (2) Attached Gasket, Furnished Gasket, For Use With Case, International Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG 1 Motor Oil, 5W-30, 1 Qt. (MAG61652)
- BALDWIN FILTERS Oil or Hydraulic Filter, 3 x 2-7/8 In (B307)
- BAJA DESIGNS WIRING HARNESS LP9 SPORT 2-LIGHT MAX BAJA DESIGNS (640175)
- GROTE Flag Quick Disconnect, 16-14G, .250", PK15 (84-2389)
- BALDWIN FILTERS Hydraulic Filter, 1-13/16 x 7-27/32 In (PT8946-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/32 x 8-1/8 In (PT9144)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 5-9/32 In (PT8485)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 3-5/8 In (PT9180)
- BALDWIN FILTERS Hydraulic Filter, 2-29/32 x 4-1/8 In (PT8984-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9051)
- MAIN FILTER HY-PRO HP75L86MB Replacement/Interchange Spin-On Filter (MF0058074)
- Baldwin Filters Automotive Hydraulic Filters