Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5 x 11-7/8 In
Mfr # PT469
Zoro # G5790312
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Fluid Type Hydraulic
- Inside Dia. 2 1/2 in
- Length 11 7/8 in
- Description/Special Features Hydraulic Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT469
- Zoro # G5790312
- UPC # 791440005488
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 2 1/2 in |
Length | 11 7/8 in |
Width | 5 in |
Outside Dia. | 5 in |
Height | 11 7/8 in |
Overall Height | 11 7/8 in |
Outside Diameter | 5 in |
Overall Length | 11 7/8 in |
Inside Diameter | 2 1/2 in |
Overall Width | 5 in |
Details
Filter Design | Cartridge |
Fluid Type | Hydraulic |
Description/Special Features | Hydraulic Element |
Micron Rating | 5 |
Item | Hydraulic Filter |
Includes | (2) End Seals Attached |
For Use With | Galion Equipment |
Absolute Filter Rating | 5 micron |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 11 7/8 in, Length 11 7/8 in, Width 5 in, Outside Dia. 5 in, Inside Dia. 2 1/2 in, Includes (2) End Seals Attached, For Use With Galion Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Air Brake Tube, 1/8", Black, Type A, 100 ft. (81-1018-100B)
- STROMBERG CARLSON LEND-A-HAND WHITE ALUMINUM RAIL W/FOAM GRIP (AM-200)
- BUYERS PRODUCTS 18x18x36 Pro Series Smooth Aluminum Underbody Truck Box with Diamond Tread Door (1706505)
- AMERICANA TIRE AND WHEEL Americana Tire & Wheel 30540 Economy Bias Tire & Wheel 4.80 x 12 B/4-Hole-White Pinstripe Spoke Rim (30540)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT8368)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 6-5/8 In (BT342)
- BALDWIN FILTERS Hydraulic Filter, 2-7/16 in. O.D. (PT9481-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-13/16 x 3-13/16 In (BT9561)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 7-3/32 In (BT8930)
- BALDWIN FILTERS Hydraulic Filter, 1-3/8 x 3-11/16 In (PT9337-MPG)
- MAIN FILTER BALDWIN BT8316MPG Replacement/Interchange Spin-On Filter (MF0058049)
- Baldwin Filters Automotive Hydraulic Filters