Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5 x 11-1/16 In
Mfr # PT285
Zoro # G5820062
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Length 11 1/16 in
- Description/Special Features Hydraulic Element
- Filter Design Cartridge
- Inside Dia. 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PT285
- Zoro # G5820062
- UPC # 791440003484
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 11 1/16 in |
Inside Dia. | 2 13/16 in |
Outside Dia. | 5 in |
Width | 5 in |
Height | 11 1/16 in |
Outside Diameter | 5 in |
Overall Length | 11 1/16 in |
Inside Diameter | 2 13/16 in |
Overall Height | 11 1/16 in |
Overall Width | 5 in |
Details
Micron Rating | 20 |
Fluid Type | Hydraulic |
Description/Special Features | Hydraulic Element |
Filter Design | Cartridge |
Item | Hydraulic Filter |
For Use With | International Equipment |
Compatible Fluid Type | Hydraulic Fluid |
Absolute Filter Rating | 20 micron |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 11 1/16 in, Length 11 1/16 in, Width 5 in, Outside Dia. 5 in, Inside Dia. 2 13/16 in, Includes -, For Use With International Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX Proflex (32oz) MCP (82300329)
- CHECKPOINT Loose Wheel Nut Indicator, 20mm, Plastic (CPY20MM)
- KENT SAFETY Rescue Throw Bag, With 75ft. Rope (152800-300-075-13)
- WEATHER GUARD 24 X 18 X 18 ALUMINUM UNDERBED BOX (627-0-02)
- BALDWIN FILTERS Power Steering Filter, 2-21/32 x 3-1/2 In (BT9388)
- BALDWIN FILTERS Hydraulic Filter, 5 x 7 In (BT351-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In (PT207HD)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 9-19/32 In (BT9366-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2 x 8-7/32 In (H9111)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 5 In (PT765)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 10-3/4 In (BT38810)
- Baldwin Filters Automotive Hydraulic Filters