Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-9/32 x 6-27/32 In
Mfr # BT8906
Zoro # G6196452
original price:
$112.99
5% off
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size - Automotive Filters M48 x 2.0mm
- Fluid Type Hydraulic
- Height 6 27/32 in
- Width 5 9/32 in
- Filter Design Spin-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BT8906
- Zoro # G6196452
- UPC # 791440067127
- Country of Origin Taiwan, Province of China
- Category Automotive Hydraulic Filters
Dimensions
Thread Size - Automotive Filters | M48 x 2.0mm |
Height | 6 27/32 in |
Width | 5 9/32 in |
Length | 6 27/32 in |
Outside Dia. | 5 9/32 in |
Thread Size | M48 x 2.0 |
Overall Height | 6 27/32 in |
Outside Diameter | 5 9/32 in |
Details
Fluid Type | Hydraulic |
Filter Design | Spin-On |
Includes | Integral Gasket, Retainer Ring |
Item | Hydraulic Filter |
Description/Special Features | Hydraulic Spin-on |
For Use With | Samsung, Volvo Excavators |
Product Type | Hydraulic Filter |
Compatible Vehicle Type | Construction Equipment |
Compatible Fluid Type | Hydraulic Fluid |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Volvo |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Height 6 27/32 in, Length 6 27/32 in, Width 5 9/32 in, Outside Dia. 5 9/32 in, Includes Integral Gasket, Retainer Ring, For Use With Samsung, Volvo Excavators, Thread Size M48 x 2.0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT SFTY GLS, RPG, BURNT ORG FR, HD COP LEN 7" x3" x2" (A-B1SG23125)
- SUR&R Fuel Tubing, 3/8" Outside dia., 25 ft. L (K010)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 5-3/8" L (PF46188)
- MEYLE Cv Joint Kit, 1004980064 (1004980064)
- BALDWIN FILTERS Hydraulic Filter, 4-3/4 x 11-19/32 In (BT8876-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-5/32 x 10-3/8 In (BT9454)
- BALDWIN FILTERS Hydraulic Filter, 3-9/16 x 7-7/8 In (PT9238)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 9-3/32 In (PT8370-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-3/8 x 3-11/16 In (PT9337-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8861)
- DONALDSON P167180, HYD CART (P167180)
- Baldwin Filters Automotive Hydraulic Filters