Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-7/16 in. O.D.
Mfr # BT9533
Zoro # G9345682
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Length 5 45/64 in
- Width 5 45/64 in
- Thread Size - Automotive Filters M45 x 2.0mm
- Description/Special Features Hydraulic Spin-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT9533
- Zoro # G9345682
- UPC # 791440094420
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Length | 5 45/64 in |
Width | 5 45/64 in |
Thread Size - Automotive Filters | M45 x 2.0mm |
Outside Dia. | 5 7/16 in |
Height | 6 15/16 in |
Thread Size | M45 x 2.0 |
Outside Diameter | 5 7/16 in |
Overall Width | 5 23/32 in |
Overall Height | 6 15/16 in |
Details
Fluid Type | Hydraulic |
Description/Special Features | Hydraulic Spin-on |
Filter Design | Spin-On |
Item | Hydraulic Filter |
Includes | Integral Gasket |
Media Material | Cellulose |
Compatible Vehicle Make | Agco, Challenger, Massey Ferguson |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Farm Equipment |
Standards | ISO 9001:2015 |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Height 6 15/16 in, Length 5 45/64 in, Width 5 45/64 in, Outside Dia. 5 7/16 in, Includes Integral Gasket, Thread Size M45 x 2.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX Headache Rack, 57-1/4" to 74" W, 32" H (HA-RACK)
- MOTORMITE 12 Gauge Yellow Primary Wire- Card, 85714 (85714)
- KEN-TOOL Double-End Truck Wrench, 1 1/16 In Hex (TR3A)
- INTERSTATE PNEUMATICS Medium Duty Inflator 10-90 PSI w/ 12 Inch Rubber Hose Whipend & Straight-In Tapered Chuck (TF3146)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In (PT467-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 18-1/2 In (PT8517-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 9-1/16 In (PT8496MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-9/32 x 6-27/32 In (BT8906)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8841-MPG (BT8841-MPG)
- BALDWIN FILTERS Oil/Hydraulic Filter, 2-29/32 x 4-1/2 In (PT108-HD)
- DONALDSON Hydraulic Filter, Cartridge, P167186 (P167186)
- Baldwin Filters Automotive Hydraulic Filters