Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-5/32 x 8-9/32 In
Mfr # PT9176
Zoro # G5559732
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5 5/32 in
- Width 5 5/32 in
- Height 8 9/32 in
- Filter Design Cartridge
- Length 8 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9176
- Zoro # G5559732
- UPC # 791440071131
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 5 5/32 in |
Width | 5 5/32 in |
Height | 8 9/32 in |
Length | 8 9/32 in |
Inside Dia. | 2 15/32 in |
Overall Height | 8 9/32 in |
Outside Diameter | 5 5/32 in |
Inside Diameter | 2 15/32 in |
Details
Filter Design | Cartridge |
Description/Special Features | Hydraulic Element with Attached Spring |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Includes | Bypass Valve |
For Use With | Manitou Equipment |
Product Type | Hydraulic Filter |
Compatible Vehicle Make | Manitou |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Hydraulic Fluid |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element with Attached Spring, Height 8 9/32 in, Length 8 9/32 in, Width 5 5/32 in, Outside Dia. 5 5/32 in, Inside Dia. 2 15/32 in, Includes Bypass Valve, For Use With Manitou Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES V-Ribbed Belt Serpentine Belt, K061420 (K061420)
- DONALDSON Fuel Filter, Water Separator Cartridge, P552024 (P552024)
- CURT Bonded 4-Way Trailer Wirng, 16 Wire Gauge (57001)
- DODGE Vsc Mounted Ball Bearings & Inserts, P2B-VSC-100 (P2B-VSC-100)
- BALDWIN FILTERS Hydraulic Filter, 2-27/32 x 7-7/8 In (PT9187)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8846)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-5/32 In (BT8473)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT8308-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9046)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 11-9/16 In (PT539)
- BALDWIN FILTERS Hydraulic Filter, 5-1/2 x 11-15/16 In (PT8480)
- Baldwin Filters Automotive Hydraulic Filters