Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-3/32 x 11 In
Mfr # BT9360
Zoro # G5643504
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Includes Attached Gasket, O-Ring
- Description/Special Features Hydraulic Spin-on
- Outside Dia. 5 3/32 in
- Thread Size - Automotive Filters M120 x 2.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BT9360
- Zoro # G5643504
- UPC # 791440078024
- Country of Origin Taiwan, Province of China
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 5 3/32 in |
Thread Size - Automotive Filters | M120 x 2.0mm |
Height | 11 in |
Width | 5 3/32 in |
Length | 11 in |
Thread Size | M120-2.0 |
Outside Diameter | 5 3/32 in |
Overall Height | 11 in |
Details
Fluid Type | Hydraulic |
Includes | Attached Gasket, O-Ring |
Description/Special Features | Hydraulic Spin-on |
Item | Hydraulic Filter |
Filter Design | Spin-On |
For Use With | Komatsu Equipment |
Media Material | Cellulose |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Komatsu |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Height 11 in, Length 11 in, Width 5 3/32 in, Outside Dia. 5 3/32 in, Includes Attached Gasket, O-Ring, For Use With Komatsu Equipment, Thread Size M120-2.0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Anti-Freeze, Vc5 (VC5)
- MAIN FILTER HASTINGS HF940 Replacement/Interchange Spin-On Filter (MF0411119)
- QUICKCABLE Black Top Post Straight Clamp, 6 Ga, PK5 (5721-005B)
- CTA MANUFACTURING CLAMP LIFT SUPPORT (CTA5360)
- BALDWIN FILTERS Hydraulic Filter, 2-29/32 x 4-1/8 In (PT8984-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-1/4 In (PT9342-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-7/16 in. O.D. (PT9481-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-3/8 x 7 In (BT8899)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-29/32 In (BT9367-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-5/16 x 7-7/8 In (PT9286-MPG)
- BALDWIN FILTERS Lube Spin-On, BT23611 (BT23611)
- Baldwin Filters Automotive Hydraulic Filters