Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-29/32 x 17-23/32 In
Mfr # PT8366
Zoro # G0586914
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Inside Dia. 4 11/32 in
- Height 17 23/32 in
- Fluid Type Hydraulic
- Width 5 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT8366
- Zoro # G0586914
- UPC # 791440045231
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 4 11/32 in |
Height | 17 23/32 in |
Width | 5 29/32 in |
Length | 17 23/32 in |
Outside Dia. | 5 29/32 in |
Overall Height | 17 23/32 in |
Outside Diameter | 5 29/32 in |
Inside Diameter | 4 11/32 in |
Details
Item | Hydraulic Filter |
Filter Design | Cartridge |
Fluid Type | Hydraulic |
Micron Rating | 20 |
Includes | Furnished Gasket |
Description/Special Features | Hydraulic Element |
For Use With | Caterpillar, Hitachi, Kobelco, Komatsu, MDI/Yutani, Mitsubishi Equipment |
Product Type | Hydraulic Filter |
Compatible Vehicle Make | Hitachi, Kobelco, Komatsu, MDI/Yutani, Mitsubishi |
Nominal Filter Rating | 9.8 micron |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 27 micron |
Compatible Fluid Type | Hydraulic Fluid |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 17 23/32 in, Length 17 23/32 in, Width 5 29/32 in, Outside Dia. 5 29/32 in, Inside Dia. 4 11/32 in, Includes Furnished Gasket, For Use With Caterpillar, Hitachi, Kobelco, Komatsu, MDI/Yutani, Mitsubishi Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER 6Ton Jack Stands, PK 2 (RJS-6T)
- SHURHOLD 6' Telescoping Handle 43" - 72" (833)
- URO PARTS Radiator Hose, 4397659 (4397659)
- ECCO SAFETY GROUP DIRECTIONAL, 12 LEDS, FLEXIBLE, SURFACE MOUNT, DUAL COLOR, 12-24VDC, AMBER/WHITE (ED3794AW)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 8-1/32 In (BT9422)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-15/32 In (BT8428-MPG)
- BALDWIN FILTERS Hvy-Dty Version Of P999 (P999-HD)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 3-11/32 In (PT8995-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 5-11/32 In (PT9167)
- BALDWIN FILTERS Hydraulic Filter, 3-17/32 x 9-1/4 In (PT737)
- BALDWIN FILTERS Hydraulic Filter, 3 x 9-13/16 In (PT727-DL)
- Baldwin Filters Automotive Hydraulic Filters