Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-1/8 x 9 In
Mfr # PT9418
Zoro # G5551104
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Hydraulic Element
- Length 9 in
- Inside Dia. 3 3/8 in
- Height 9 in
- Outside Dia. 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9418
- Zoro # G5551104
- UPC # 791440083974
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 9 in |
Inside Dia. | 3 3/8 in |
Height | 9 in |
Outside Dia. | 5 1/8 in |
Width | 5 1/8 in |
Overall Height | 9 in |
Outside Diameter | 5 1/8 in |
Inside Diameter | 3 3/8 in |
Details
Description/Special Features | Hydraulic Element |
Filter Design | Cartridge |
Includes | Reinforced Centertube |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Micron Rating | 25 |
For Use With | Caterpillar Equipment |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Compatible Fluid Type | Hydraulic Fluid |
Absolute Filter Rating | 25 micron |
Nominal Filter Rating | 5 micron |
Compatible Vehicle Make | Caterpillar |
Product Type | Hydraulic Filter |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 25, Height 9 in, Length 9 in, Width 5 1/8 in, Outside Dia. 5 1/8 in, Inside Dia. 3 3/8 in, Includes Reinforced Centertube, For Use With Caterpillar Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER 3 foot 2 AWG Battery Cable Set with 5/16" Ring Terminals (SP-3FT2AWG56)
- SUNEX Wheel Dolly Hydraulic 1500Lb Capacity (1501)
- RAM MOUNTS Ram Single Swing Arm Vertical Mount System (RAM109V)
- S & K PRODUCTS S & K Products 495 QT Flexible Spout Transmission Funnel (147167)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 7-7/32 In (BT8347)
- BALDWIN FILTERS Hydraulic Filter, 2 x 6-5/16 In (H9327)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 9 In (PT90-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3 x 9-13/16 In (PT727-DL)
- BALDWIN FILTERS Hydraulic Filter, 2 x 8-7/32 In (H9111)
- BALDWIN FILTERS Power Steering Element Filter, 2-25/32 In (PT951)
- MAIN FILTER WIX 51746 Replacement/Interchange Spin-On Filter (MF0411119)
- Baldwin Filters Automotive Hydraulic Filters