Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-1/8 x 9 In
Mfr # PT90-MPG
Zoro # G5735737
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Outside Dia. 5 1/8 in
- Height 9 in
- Inside Dia. 3 3/8 in
- Includes Reinforced Centertube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT90-MPG
- Zoro # G5735737
- UPC # 791440001152
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 5 1/8 in |
Height | 9 in |
Inside Dia. | 3 3/8 in |
Length | 9 in |
Width | 5 1/8 in |
Inside Diameter | 3 3/8 in |
Outside Diameter | 5 1/8 in |
Overall Height | 9 in |
Details
Fluid Type | Hydraulic |
Includes | Reinforced Centertube |
Micron Rating | 8 |
Filter Design | Cartridge |
Item | Hydraulic Filter |
Description/Special Features | Maximum Performance Glass hydraulic Element |
For Use With | PT90-10 Allis Chalmers, Caterpillar, Fiat-Allis, Komatsu EquipmentPT90-MPG Caterpillar Equipment |
Compatible Fluid Type | Hydraulic Fluid |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Caterpillar |
Nominal Filter Rating | 8 micron |
Media Material | Cellulose |
Absolute Filter Rating | 8 micron |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 8, Height 9 in, Length 9 in, Width 5 1/8 in, Outside Dia. 5 1/8 in, Inside Dia. 3 3/8 in, Includes Reinforced Centertube, For Use With PT90-10 Allis Chalmers, Caterpillar, Fiat-Allis, Komatsu EquipmentPT90-MPG Caterpillar Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Philips Sheet Metal Screw Assrt, 825 PCS (8672)
- RONSTAN Series 60 Top Swivel Stainless Steel Bearings (RS006010A)
- MAIN FILTER ZINGA AE10AZ Replacement/Interchange Spin-On Filter (MF0410544)
- GROCO Stainless Steel Hose Barb Thru-Hull Fitting - 3/4" (HTH-750-S)
- BALDWIN FILTERS Hydraulic Filter, 5-3/8 x 7 In (BT8899)
- BALDWIN FILTERS Hydraulic Filter, 3-15/32 x 9-3/16 In (PT375)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-5/32 In (BT8473)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 9 In (PT90-10)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 8-1/32 In (BT8848MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-1/4 x 9-1/8 In (BT398)
- MAIN FILTER WIX A10A10C Replacement/Interchange Spin-On Filter (MF0058082)
- Baldwin Filters Automotive Hydraulic Filters