Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-1/8 x 9 In
Mfr # PT90-10
Zoro # G2617307
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Micron Rating 45
- Length 9 in
- Outside Dia. 5 1/8 in
- Inside Dia. 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT90-10
- Zoro # G2617307
- UPC # 791440001145
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 9 in |
Outside Dia. | 5 1/8 in |
Inside Dia. | 3 3/8 in |
Height | 9 in |
Width | 5 1/8 in |
Outside Diameter | 5 1/8 in |
Overall Height | 9 in |
Inside Diameter | 3 3/8 in |
Details
Fluid Type | Hydraulic |
Micron Rating | 45 |
Filter Design | Cartridge |
Includes | Reinforced Centertube |
Item | Hydraulic Filter |
Description/Special Features | Hydraulic Element |
For Use With | PT90-10 Allis Chalmers, Caterpillar, Fiat-Allis, Komatsu Equipment PT90-MPG Caterpillar Equipment |
Media Material | Cellulose |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 23 micron |
Product Type | Hydraulic Filter |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 45 micron |
Compatible Vehicle Make | Allis-Chalmers, Fiat, Komatsu |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 45, Height 9 in, Length 9 in, Width 5 1/8 in, Outside Dia. 5 1/8 in, Inside Dia. 3 3/8 in, Includes Reinforced Centertube, For Use With PT90-10 Allis Chalmers, Caterpillar, Fiat-Allis, Komatsu Equipment PT90-MPG Caterpillar Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Saddle Tank Mounting Kit (602002)
- QUICKCABLE Copper Lug, 1 Ga, 3/8", PK10 (5954-010F)
- BILSTEIN Ford Bronco 77-71/Bronco 96-80/F150 Shock Absorber, 24-065283 (24-065283)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 4-15/32 In (BT344-S)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-1/8 In (PT380 KIT)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 8-1/4 In (H9073)
- BALDWIN FILTERS MAX. PERF. GLASS HYDRAULIC SPIN-ON (BT8309-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 8-1/16 In (PT761)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8847)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 5-5/8 In (BT8440-MPG)
- MAIN FILTER JOHN DEERE AT100973 Replacement/Interchange Spin-On Filter (MF0058057)
- Baldwin Filters Automotive Hydraulic Filters