Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-1/8 x 9-1/16 In
Mfr # PT8496MPG
Zoro # G1127813
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Maximum Performance Glass hydraulic Element
- Fluid Type Hydraulic
- Includes (2) Attached Gasket, Reinforced Centertube
- Outside Dia. 5 1/8 in
- Width 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT8496MPG
- Zoro # G1127813
- UPC # 791440062788
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 5 1/8 in |
Width | 5 1/8 in |
Length | 9 1/16 in |
Inside Dia. | 3 3/8 in |
Height | 9 1/16 in |
Overall Height | 9 1/16 in |
Outside Diameter | 5 1/8 in |
Inside Diameter | 3 3/8 in |
Details
Description/Special Features | Maximum Performance Glass hydraulic Element |
Fluid Type | Hydraulic |
Includes | (2) Attached Gasket, Reinforced Centertube |
Item | Hydraulic Filter |
Filter Design | Cartridge |
For Use With | Caterpillar Equipment |
Media Material | Cellulose |
Absolute Filter Rating | 5 micron |
Product Type | Hydraulic Filter |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Make | Caterpillar |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 9 1/16 in, Length 9 1/16 in, Width 5 1/8 in, Outside Dia. 5 1/8 in, Inside Dia. 3 3/8 in, Includes (2) Attached Gasket, Reinforced Centertube, For Use With Caterpillar Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON P569276, HYD CART (P569276)
- VALVOLINE Dexron Mercon, Non-Synthetic, 1 Quart, Case Of 12 (UM746)
- SKF Shaft Seal, 1-3/8 x 2-1/16 x 5/16", CRW1, NBR (13585)
- MTD Wheel Asm- 8X2 Sl (634-06985)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 6-15/32 In (PT377-10)
- BALDWIN FILTERS BT8309-MPG, Max. Perf. Glass Hydraulic Spin-on (BT8309-MPG)
- BALDWIN FILTERS Hydraulic Filter, 6-25/32 x 9 In (PT9427-MPG)
- BALDWIN FILTERS Power Steering/Hydraulic Filter, 1-9/16In (P183)
- BALDWIN FILTERS Hydraulic Filter, 3-5/16 x 10-7/32 In (PT9331)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT8307MPG)
- MAIN FILTER HYDAC/HYCON 0090MA20BN Replacement/Interchange Spin-On Filter (MF0058051)
- Baldwin Filters Automotive Hydraulic Filters