Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-1/8 x 8-11/16 In
Mfr # BT8476
Zoro # G2698324
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 1/8 in
- Height 8 11/16 in
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/4"
- Includes Integral Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BT8476
- Zoro # G2698324
- UPC # 791440061538
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 5 1/8 in |
Height | 8 11/16 in |
Thread Size - Automotive Filters | 1-1/4" |
Length | 8 11/16 in |
Outside Dia. | 5 1/8 in |
Thread Size | 1 1/4"-11 |
Outside Diameter | 5 1/8 in |
Overall Height | 8 11/16 in |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 9.8, Height 8 11/16 in, Length 8 11/16 in, Width 5 1/8 in, Outside Dia. 5 1/8 in, Includes Integral Gasket, For Use With Belloli Trucks, Liebherr Loaders, Thread Size 1 1/4 In.-11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS AGCO/NEW HOLLAND/CASE/MCCORMICK EQUIPMEN (57488)
- WEATHER GUARD Model 127-5-04 Saddle Box, Aluminum (127-5-04)
- CURT Trailer Hitch, 2" Receiver, Class 3,13149 (13149)
- CLORE AUTOMOTIVE 12V Powerlight Rescue Jump Starter and Work Light (LNC7480)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 8-11/16 In (BT8477)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 8-5/8 In (PT9181)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 6-5/8 In (BT342)
- BALDWIN FILTERS Hydraulic Filter, 6 x 8 In (PT191-10)
- BALDWIN FILTERS Hydraulic Filter, 4-21/32 x 6-9/32 In (BT8890-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-3/16 x 2-23/32 In (PT8975-MPG)
- DONALDSON Element - Primary Filter, Hydraulic System, P551551 (P551551)
- Baldwin Filters Automotive Hydraulic Filters