Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-1/8 x 7 In
Mfr # PT91
Zoro # G0619211
original price:
$39.27
7% off
new price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 1/8 in
- Fluid Type Hydraulic
- Length 7 in
- Filter Design Cartridge
- Inside Dia. 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT91
- Zoro # G0619211
- UPC # 791440001169
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 5 1/8 in |
Length | 7 in |
Inside Dia. | 3 3/8 in |
Outside Dia. | 5 1/8 in |
Height | 7 in |
Overall Height | 7 in |
Inside Diameter | 3 3/8 in |
Outside Diameter | 5 1/8 in |
Details
Fluid Type | Hydraulic |
Filter Design | Cartridge |
Item | Hydraulic Filter |
Includes | Reinforced Centertube |
Micron Rating | 27 |
Description/Special Features | Hydraulic Element |
Features | Inside-Out Flow Direction |
For Use With | Caterpillar Equipment |
Compatible Vehicle Make | Caterpillar |
Absolute Filter Rating | 27 micron |
Nominal Filter Rating | 9.8 micron |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 27, Height 7 in, Length 7 in, Width 5 1/8 in, Outside Dia. 5 1/8 in, Inside Dia. 3 3/8 in, Includes Reinforced Centertube, For Use With Caterpillar Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Starter, STRMI DD, 095kW12 Volt, CW, 8Tooth Pinion (17662N)
- TH MARINE Thru Hull 3/4In 90 Deg White, #TH-7592-DP (TH-7592-DP)
- FUNNEL KING Polyethylene, 2 qt, 8-3/16", 8-1/2", 1-1/16" (32002)
- MEVOTECH 95-02 Lincoln Continental/96-05 Mercury Bearing W/Hub, H513100 (H513100)
- BALDWIN FILTERS Hydraulic Filter, 6 x 8 In (PT191-10)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-7/8 In (PT727-HD10)
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 5-25/32 In (BT844910)
- BALDWIN FILTERS Hydraulic Filter, 2-27/32 x 7-7/8 In (PT9187)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 5-11/32 In (PT9167)
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 18 In (PT8408)
- BALDWIN FILTERS Hydraulic Filter, 1-3/8 x 3-11/16 In (PT9337-MPG)
- Baldwin Filters Automotive Hydraulic Filters