Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-1/8 x 6-31/32 In
Mfr # PT9380-MPG
Zoro # G5500135
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 5
- Includes (2) Attached Gasket
- Width 5 1/8 in
- Inside Dia. 3 3/8 in
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9380-MPG
- Zoro # G5500135
- UPC # 791440079182
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 5 1/8 in |
Inside Dia. | 3 3/8 in |
Height | 6 31/32 in |
Length | 6 31/32 in |
Outside Dia. | 5 1/8 in |
Overall Height | 6 31/32 in |
Outside Diameter | 5 1/8 in |
Inside Diameter | 3 3/8 in |
Details
Micron Rating | 5 |
Item | Hydraulic Filter |
Includes | (2) Attached Gasket |
Fluid Type | Hydraulic |
Description/Special Features | Wire Mesh Supported Maximum Performance Glass Hydraulic Element |
Filter Design | Cartridge |
For Use With | Caterpillar Equipment |
Product Type | Hydraulic Filter |
Nominal Filter Rating | 5 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Caterpillar |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Micron Rating 5, Height 6 31/32 in, Length 6 31/32 in, Width 5 1/8 in, Outside Dia. 5 1/8 in, Inside Dia. 3 3/8 in, Includes (2) Attached Gasket, For Use With Caterpillar Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA WASTE VALVE CAP, 3IN BAYONET, BLACK, CARDED (T1020VP)
- MEGUIARS WAX Removes Light Swirls and Adds Gloss Clarity, Liquid, 16 Ounce, Single (M0916)
- BALDWIN FILTERS Oil Filter, Spin-On, (B99-SS)
- KEYSCO TOOLS Vertical Masker, 36" 2 Roll (ALC78012)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT9421-MPG)
- BALDWIN FILTERS Hydraulic Spin-On, BT23540 (BT23540)
- BALDWIN FILTERS Hydraulic Filter, 3-17/32 x 6-9/16 In (PT9196)
- BALDWIN FILTERS Hydraulic Element, 7-1/4 (PT23633)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8312)
- BALDWIN FILTERS Hydraulic Filter, 3-3/34 x 9-17/32 In (BT9433)
- BALDWIN FILTERS Hydraulic Filter, Spin-On, 1 in Thread Size, 3 11/16 x 5 13/32 In (BT839-10)
- Baldwin Filters Automotive Hydraulic Filters