Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-1/8 x 11-17/32 In
Mfr # PT8506-MPG
Zoro # G5596342
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 17/32 in
- Description/Special Features Maximum Performance Glass Hydraulic Element
- Includes Reinforced Center Tube
- Inside Dia. 3 3/8 in
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT8506-MPG
- Zoro # G5596342
- UPC # 791440063525
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 11 17/32 in |
Inside Dia. | 3 3/8 in |
Outside Dia. | 5 1/8 in |
Width | 5 1/8 in |
Height | 11 17/32 in |
Inside Diameter | 3 3/8 in |
Outside Diameter | 5 1/8 in |
Overall Length | 11 17/32 in |
Overall Width | 5 1/8 in |
Overall Height | 11 17/32 in |
Details
Description/Special Features | Maximum Performance Glass Hydraulic Element |
Includes | Reinforced Center Tube |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Micron Rating | 8 |
Filter Design | Cartridge |
For Use With | Komatsu Excavators |
Absolute Filter Rating | 8 micron |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 8, Height 11 17/32 in, Length 11 17/32 in, Width 5 1/8 in, Outside Dia. 5 1/8 in, Inside Dia. 3 3/8 in, Includes Reinforced Center Tube, For Use With Komatsu Excavators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Stop/Tail/Turn Lamp, Oval, Yellow (53963)
- BALDWIN FILTERS Air Filter, 8-5/32 x 14-19/32 in. (RS3540)
- PUROLATOR Purolator C36080 PurolatorONE Advanced Cabin Air Filter (C36080)
- INFINITE INTERNATIONAL UE999002 3 Prong Trailer Light Plug (187113)
- BALDWIN FILTERS Hydraulic Filter, 3-9/16 x 12-15/16 In (PT9303-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 4-13/16 In (PT477)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8841-MPG (BT8841-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-27/32 In (BT9370-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-3/8 x 3-11/16 In (PT9337-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-1/4 In (PT498)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9600-4Z3B)
- Baldwin Filters Automotive Hydraulic Filters